Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ingersoll Rand 1054100 308B Air Die Grinder 1/4 Inch Collet IR308B

Rollover image to zoom in

Click image to enlarge

Ingersoll Rand 1054100 308B Air Die Grinder 1/4 Inch Collet IR308B

Item #: WBM74226

Sold By: The Eastwood Company

Ships in 6 - 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.99
$13.95 Shipping
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Ingersoll Rand Heavy-Duty Air Die Grinder works at a free speed of 25,000 RPM - IR308B. You'll find this Ingersoll Rand Pneumatic Die Grinder to be an economical choice for porting, light weld grinding, and breaking sharp edges. Comes with two collet wrenches, and a positive-grip 1/4"-capacity collet chuck. Self-locking throttle lever. Ball-bearing construction for longer tool life. SPECIFICATIONS: HP: 0.33; Free Speed: 25,000; Average Air Consumption: 3 CFM; Air Consumption At Load: 20 CFM; Collet Size: 1/4"; Air Inlet: 1/4" NPTF; Min. Hose Size: 3/8".

Product Specifications

    • BRANDIngersoll Rand
    • MANUFACTURERS PART NUMBERIR308B
    • USAGEAir Grinders
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.