Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Industrial Bench & Floor Scale 330 Lb x 0.1 Lb

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Industrial Bench & Floor Scale 330 Lb x 0.1 Lb

Item #: WB236463

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 144.95
Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
Industrial Bench Scale & Floor Scale

This digital shipping scale is ideal for multiple uses and environments. Can be used for weighing, counting, accumulating or checkweighing. 10H and removable 29H posts allow display height adjustment for bench and floor scale use. Hand screw knob on post allows quick post removal. Stainless steel platform measures 11-3/4W x 15-3/4L. Plastic display measures 9-3/4W x 6H and includes LCD screen. LCD displays six 1H digits for easy-to-read viewing. Hand screw leveling feet allows quick and easy deck height adjustments up to 5H. Includes leveling indicator for proper weighing. Operating functions include auto-zero, tare, accumulate and counting. Features auto shutoff with sleep mode function. 330lb./150kg. capacity, 0.1 lb./0.04kg. accuracy. Includes 6'L power cord. 115V, AC with built-in rechargeable battery. 1 Year Limited Warranty.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • LENGTH INCHES15-3/4
    • WIDTH INCHES11-3/4
    • HEIGHT INCHES43
    • CONSTRUCTIONStainless Steel Platform
    • CAPACITY LBS330
    • CAPACITY KG150
    • READABILITY LB0.1
    • READABILITY KG.04
    • WEIGHT LBS36
    • PLATFORM LENGTH INCHES11-3/4
    • PLATFORM WIDTH INCHES15-3/4
    • VOLTAGE115
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (9 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Industrial Bench and Floor Scale

Light weight, portable, easy digital readings. Extended warranty availability.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

9 Results

scales

Your review: The scales worked out fine.

Is this review helpful?

Industrial Bench and Floor Scale

Your review: This scale totally met our needs, as well as our expectations based on the product write up.

Pros: Light weight, portable, easy digital readings. Extended warranty availability.

Cons: None at this time and don't expect to encounter any.

Is this review helpful?

great scale for the price

Your review: I looked at dozens of scales and for the price this was perfect for what I needed it for.

Pros: Price and It came already calibrated.

Cons: So far none I have only used this for 1 month.

Is this review helpful?

floor scale

Your review: Seems to do what I need which could be from weighing a very lite package to mail, to weighing a heavy battery.

Pros: Mobile if you need it. Easy to level with adjusting feet and it has it's own leveling bubble.

Cons: None

Is this review helpful?

Great Scale

Your review: This scale has worked out great! It's everything we expected it to be. I was worth the price!

Pros: You can charge up the "head" and use it without it being plugged in. Makes it portable.

Cons: No Cons so far.

Is this review helpful?

VERY GOOD BENCH FLOOR SCALE

Your review: VERY GOOD BENCH FLOOR SCALE

Pros: EADY TO USE

Cons: NONE

Is this review helpful?

Hookup easy

Your review: Works great and is right on !

Pros: Works

Cons: none

Is this review helpful?

Bench & Floor Scale is excellent

Your review: This product was easy to setup and use. Like the adjustable height of the read out which allows for various uses. Would very much recommend product for use within the capacity.

Pros: lightweight easy to set up and use height versatility accuracy

Cons: length of time to receive

Is this review helpful?

GI Floor Scale

Your review: Easy to assemble. Construction is fair. Scale accurate and consistent.

Pros: Easy to assemble. Scale accurate and consistent.

Cons: Construction is fair.

Is this review helpful?

Sort by: 

9 Results

There are 9 questions and 1 answers for this product.

Sort by: 

9 Results

Can this scale be used as a bathroom people scale

Question Asked By: Charles , May 22, 2017

+ View 1 Answer

Answer This Question

Sort by: 

9 Results