Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Flammable Cabinet BM30 - Manual Close Double Door 30 Gallon - 43"W x 18"D x 44"H

Rollover image to zoom in

Click image to enlarge

Jamco Flammable Cabinet BM30 - Manual Close Double Door 30 Gallon - 43"W x 18"D x 44"H

Item #: WB270238

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $660.00 Save up to 38%
Price: $ 408.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Jamco Flammable Cabinet With Manual Close Double Door 30 Gallon

All welded double wall 18 gauge construction with 1-1/2" insulating air space. Doors are double walled, 14 gauge outside & 18 gauge inside. 2" leakproof sill to contain leaks. Lockable flush mounted handle with 2 keys. Doors have 3 point locking system and radius edges. 4" heavy duty welded hinges with brass pins. Twin 2" flame arrester vents. Powder coated yellow finish. Safety signage in large red letters. Galvanized steel shelves adjust on 2 1/2" centers. Meets OSHA, and NFPA code 30 standards. 2 Doors - Manual close open to full 180°. Chemical storage maximum - Class I & II - 60 gallons, Class III - 120 gallons.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES18
    • HEIGHT INCHES44
    • CAPACITY GALLONS30
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES1
    • ASSEMBLYAll-Welded
    • BRANDJamco
    • CONSTRUCTIONSteel
    • DOOR TYPEManual Close
    • DOORS2
    • FIXED SHELVES1
    • HANDLE TYPEPaddle Latch
    • MANUFACTURERS PART NUMBERBM30
    • SHELF CAPACITY LBS254
    • WEIGHT LBS304
    • LIMITED WARRANTY12 Year

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Great price and service

Your review: Found exactly what we were looking for at a reasonable price on your web site. Ordering was easy and the product was shipped and arrived as promised. Look forward to doing business with Global in the future.

Is this review helpful?

Great Service from Global

Your review: We placed the PO and got an immediate response with all the information needed. We received the product on time and we are pleased doing business with Global.

Is this review helpful?

Great Cabinet

Your review: I needed a place to store gasoline and propane tanks. This cabinet was the sure way to go. I like the fact that it has a lock and it has a spill proof containment in the bottom. (It was also great that I got it on sale too!)

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!