Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Storage & Charging Cart for 36 iPad® Tablet Devices, Putty, Unassembled

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Mobile Storage & Charging Cart for 36 iPad® Tablet Devices, Putty, Unassembled

Item #: WB987877

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 499.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
iPad® MOBILE TABLET STORAGE & CHARGING CART by Global Industrial™

iPad® Cart Stores, Transports And Charges Up To 36 iPad® Tablets

Mobile tablet charging cart includes storage shelves that accept iPads®. Made with all steel construction, this storage cart has a wide, non-skid top surface for supplies and equipment. Doors and panels are perforated to allow ventilation that helps prevent overheating. Doors are channel reinforced for extra strength and feature 3-point locking for security. iPad® security charging cart includes 36 surge protected outlets with a 6' power cord. Device chargers not included. Rolls easily on 4" rubber casters (2 swivel with brakes, 2 rigid). Easy assembly.

Note: Each slot has a usable space of 12"D x 1 5/8"W x 10 3/8"H, and each Divider is 7"D x 5-3/4"H.



Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Documents

Documents are in PDF format

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES24
    • DEPTH INCHES21
    • HEIGHT INCHES40
    • COLOR FINISHPutty
    • CAPACITY36 Tablets or iPads
    • DOOR QUANTITY4
    • CONSTRUCTIONMetal
    • WHEEL DIAMETER INCHES4
    • WHEEL TYPERubber, 2 Swivel with Brakes & 2 Rigid
    • ASSEMBLYUnassembled
    • CAPACITY LBS350
    • OUTLETS36
    • POWER36-outlet 15 amp 120V Power Strip
    • LIMITED WARRANTY1 Year
    • SECURESYes
    • CHARGESYes
    • FITS TABLETSYes
    • MAX DEVICE CAPACITY36
    • FUNCTIONSCharge/Secure
    • OUTLET TYPEAC
    • DEVICE CAPACITY RANGE31-40
    • SHELF QUANTITY3
Have A Question About This Product?
6 Question | 6 | Answer

Avg. Customer Rating: (12 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating

iPad Storage Cart

Teachers will be able to utilize this cart for the iPad and tablet devices easily and quickly.

See more critical reviews

Sort by: 

12 Results

Ipad charging cart

Your review: So far, all I have done with the cart is put it together and put the Ipads in it. It was not hard to put together since it only required two tools. If I had to make an improvement, it would to make the edges of the holes where the charging cords go through protected somehow. Right now the edges are sharp and I am curious to see if there is any wear and tear on the cords as they get used.

Pros: Easy to put together. Only needed a phillips head screw driver and an allen wrench.

Cons: Directions could have been better. You have to pay attention to make sure your sides are put in correctly. Labeling them front and back would make it easier.

Is this review helpful?

Nice Product

Your review: We purchased the unassembled product.

Pros: Very nice product.

Cons: The vertical separators do not fit well. The shelving is not spaced correctly to allow the verticals to be inserted properly...

Is this review helpful?

Great Value

Your review: This cart has been a great addition to our fleet of carts.

Pros: Great value spacious slots, easily accessible and manageable cords

Cons: This cart could be used for minis as well but has no shelf for the bricks.

Is this review helpful?

iPad Storage Cart

Your review: It will work great for our needs. Portable and easy to get into. SEE CONS.-**c/s 03/11

Pros: Teachers will be able to utilize this cart for the iPad and tablet devices easily and quickly.

Cons: Missing 13 slats for the bottom shelf. Called immediately and still waiting 2 weeks later for the missing parts. 3 hours to put it together.

Is this review helpful?

ipad/chromebook storage cart

Your review: We love these carts. They are secure, solid, and compact. We enjoy the flexibility of storing both ipads and chromebooks. The price is very good for the high quality.

Pros: Solid, compact, mobile, economical, fast shipping.

Cons: cannot add a padlock. (couldn't come up with anything else.)

Is this review helpful?

So far so good

Your review: This cart has turned out be exactly what I expected it to. I am pleased with the sturdy structure, the amount of storage space, simplicity of design, and the overall size. I am using it for Chromebooks and it seems to be what we needed.

Pros: Size, versatility for different types of devices (Chromebook and iPads) I like the fact if a power strip goes out, you can replace one of the six and not the entire system.

Cons: Wish there was something soft on the dividers to keep it from scratching laptops. We will probably add some felt tabs for this. I was not real comfortable with having to connect the power strips to one another down to the bottom. Hoping that does not become a problem in the future.

Is this review helpful?

iPad Storage & Charging cart

Your review: Our District has purchased and deployed 20+ of these carts and they are wonderful. They're sturdy and work great for storing our Chromebooks.We will continue to purchase these carts for our future device storage needs.

Pros: Sturdy,locking doors is a plus,rolls easily,makes cable management easy,holds enough devices for a full classroom

Cons: A little time consuming to put together

Is this review helpful?

IPad storage cart

Your review: We're very happy with these carts - we've ordered several - Very sturdy and just what we needed.

Pros: Well built and sturdy - easy to roll.

Cons: I don't use these on a regular basis, so I don't know the cons.

Is this review helpful?

iPad storage cart

Your review: Nice cart. Price beats the competition. Haven't used it yet, waiting on the iPads to come in.

Pros: N/A

Cons: N/A

Is this review helpful?

iPad Storage & Charging Cart for 36 iPads

Your review: This cart cannot be beat for value. It is 1/2 to 1/3 the price of other charging carts. We purchased 3 to replace bigger, heavier carts that students could not easily push. These are lightweight with a small footprint and are perfect for elementary settings. Assembly takes about 30-45 minutes.

Pros: Small footprint. Sturdy. Lightweight. Best cart for the money.

Cons: Assembly (30-45 minutes) A bit top-heavy if crossing a raised threshold. Need to carefully push it over the threshold.

Is this review helpful?

Ipad storage cart

Your review: Other than the wait from production, it is working good. It was easy to assemble

Is this review helpful?

Great product IPad storage

Your review: It was easy to put together and love the back opening.

Is this review helpful?

Sort by: 

12 Results

There are 12 questions and 6 answers for this product.

Sort by: 

12 Results

Are the Dividers Removable?

Question Asked By: CHRIS , Texas , May 22, 2017

+ View 1 Answer

Answer This Question

what type of power source do i need to plug this into if 36 android tablets are charging at the same time?

Question Asked By: Jim , Charlottesville , January 26, 2016

+ View 1 Answer

Answer This Question

Is there a USB cord on the cart so that you can sync all of the iPads at one time if a macbook is connected?

Question Asked By: Laurie , January 26, 2016

+ View 1 Answer

Answer This Question

What is the weight of the 36 device cart (without ipads)?

Question Asked By: Kurt , December 26, 2014

+ View 1 Answer

Answer This Question

Would these fit a Samsung Chromebook and if so, how many of these chrome books would fit on the cart?

Question Asked By: Laurie , Chicago , December 26, 2014

+ View 1 Answer

Answer This Question

What is the estimated delivery time from ordering?

Question Asked By: Randall , October 15, 2014

+ View 1 Answer

Answer This Question

Sort by: 

12 Results