Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mobile Storage & Charging Cart for 75 iPad® Tablet Devices

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Mobile Storage & Charging Cart for 75 iPad® Tablet Devices

Item #: WB987878

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $1,619.00 Save up to 54%
Price: $ 749.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
iPad® MOBILE TABLET STORAGE & CHARGING CART by Global Industrial™

iPad® Cart Stores, Transports And Charges Up To 75 iPad® Tablets

Mobile tablet charging cart includes storage shelves that accept iPads®. Made with all steel construction, this storage cart has a wide, non-skid top surface for supplies and equipment. Doors and panels are perforated to allow ventilation that helps prevent overheating. Doors are channel reinforced for extra strength and feature 3-point locking for security. The cart is configured in a piggy back of six power strips using only one outlet. Each power strip can handle 15 amps at 120V or 1800 watts. iPad® security charging cart includes 75 surge protected outlets with a 6' power cord. Rolls easily on 5" rubber casters (2 swivel with brakes, 2 rigid). Easy assembly.

Note: Each slot has a usable space of 12"D x 1.60"W x 10.375"H, and each Divider is 7"D x 5-3/4"H.

Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES43-1/2
    • HEIGHT INCHES40
    • DEPTH INCHES21
    • COLOR FINISHPutty
    • CAPACITY75 Tablets or iPads
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • DOOR QUANTITY4
    • LIMITED WARRANTY1 Year
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPERubber, 2 Swivel with Brakes & 2 Rigid
    • OUTLETS75
    • POWER75-outlet 15 amp 120V Power Strip
    • CAPACITY LBS350
    • CONSTRUCTIONMetal
    • FITS TABLETSYes
    • SECURESYes
    • SHELF QUANTITY3
    • DEVICE CAPACITY RANGE41+
    • MAX DEVICE CAPACITY75
    • OUTLET TYPEAC
    • FUNCTIONSCharge/Secure
    • CHARGESYes
Have A Question About This Product?
1 Question | 1 | Answer