Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Color Splash SC877 Giant, Box Of Sidewalk Chalk, Box Of 126

Rollover image to zoom in

Click image to enlarge

Color Splash SC877 Giant, Box Of Sidewalk Chalk, Box Of 126

Item #: WBM78621

Sold By: S&S Worldwide

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $17.99
$8.95 Shipping
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Color Splash SC877 Giant, Box Of Sidewalk Chalk, Box Of 126

Fourteen each of 9 vibrant colors. Rugged, jumbo size sticks won't break easily. Creative possibilities will abound when kids use them on sidewalks, playgrounds and driveways. Non-toxic chalk washes easily from drawing surfaces. Washes from skin and most clothing. Sticks measure 4" long x 1" diameter. 126 sticks.

Product Specifications

    • BRANDColor Splash
    • MANUFACTURER PART NUMBERSC877
    • DESCRIPTIONSidewalk Chalk
    • TYPEDrawing Supplies
    • SUBJECT(S)Art
    • PACKAGE QUANTITY1 Each
    • MANUFACTURERS PART NUMBERSC877
    • ART TOOLS TYPESidewalk Chalk
    • STYLEChalk

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.