Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Slim Toilet Brush - Black BT1084

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

simplehuman® Slim Toilet Brush - Black BT1084

Item #: WB640446

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® Slim Toilet Brush - Black BT1084

Unlike typical round brushes, this toilet brush has a specially designed crescent shape to reach hard-to-clean areas around the rim. Stiff outer bristles are ideal for scrubbing tough stains. The slim, dome-shaped cover conveniently stores the toilet brush when not in use, keeping it hygienic and discreetly hidden. A unique magnetic collar secures the cover to the toilet brush so you can carry them together without any drips.

Product Specifications

    • WIDTH INCHES3-5/7
    • DEPTH INCHES7-2/7
    • HEIGHT INCHES18-3/5
    • COLOR FINISHBlack
    • BRANDSimplehuman
    • CONSTRUCTIONPlastic/Stainless Steel
    • DESCRIPTIONSlim Toilet Brush
    • MANUFACTURERS PART NUMBERBT1084
    • PACKAGE QUANTITY1
    • TYPEToilet Bowl Brush & Caddy
    • WEIGHT LBS1-1/9
    • HANDLE HEIGHT INCHES--
    • DIAMETER INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed