Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ALC 22006 Pressure Blaster 150 Pound
See all 10 items in product family

ALC 22006 Pressure Blaster 150 Pound

Item #: WBM78711

Sold By: The Eastwood Company

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $669.99
$39.95 Shipping

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
ALC Pressure Blaster 150 Pound ALC 22006

70-minute blasting time, 160-lb. media hopper, Two 1/8 (15 cfm) nozzles, One 5/32 (7 cfm) nozzle, 15 ft. 1/2ID hose, Blast Hood with Bump Cap, Moisture Separator. Wear all appropriate safety gear. Blast hoods provide NO respiratory protection. The tank is ASME certified . Be sure to wear appropriate respiratory protection. This unit requires 10 cfm 90 psi. 150-lb. blaster for heavy rust-paint removal 70-min. blast time 70 minute blasting time, 160 lb media hopper, Two 1/8 (15 cfm) nozzles, One 5/32 (7 cfm) nozzle, 15 ft. 1/2ID hose, Blast Hood with Bump Cap, Moisture Separator. Wear all appropriate safety gear. Blast hoods provide NO respiratory protection. Be sure to wear appropriate respiratory protection. This unit requires 10 cfm 90 psi. Consist of 2 packages Package 1 Parts, weighs 24. 28lbs, measures 18 Long, 12 Wide, 11 Deep Package 2 Tank only, weighs 52. 153Lbs, measures 39 Long, 12 1/2 Wide, 14 Deep. The model 150 includes a 15' sand hose with quick disconnect, a moisture separator, 2 1/8 nozzles, and 1 5/32 nozzle, 3 seal blocks, and instructions. Runs on as little as 7cfm 80 psi with the 3/32 nozzle. The included 1/8 Nozzle requires 15 cfm 80 psi and the included 5/32 nozzle requires 25 cfm 80 psi. Fill with screened dry media only. Pressure blasters work best when the valve at the bottom of the tank is only slightly opened. Wear appropriate safety gear. Be sure to wear an appropriate respirator. This unit requires 10 cfm 90 psi.

Product Specifications

    • LENGTH14
    • WIDTH INCHES12-1/2
    • COLOR FINISHRed
    • BRANDALC
    • PSI70-90
    • USAGEBlast Cabinets
    • CFM7-15
    • HEIGHT39
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.