Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyson Airblade™ Tap 110-120V Hand Dryer - Wall AB11 - Dyson 301850-01
See all 6 items in product family

Dyson Airblade™ Tap 110-120V Hand Dryer - Wall AB11 - Dyson 301850-01

Item #: WB640452

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,899.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dyson Airblade™ Tap 110-120V Hand Dryer - Wall AB11With Dyson Airblade technology in a tap, hands can be dried at the sink in 14 seconds. Water isn't dripped on the floor with Dyson Airblade Tap hand dryer because you don't need to move to a separate drying area. Costs less to run and has a small carbon footprint compared to other hand dryers. Dyson Airblade Tap saves space and features touch-free operation. Ideal for minimalistic restrooms, new or fully-refurbished. 11-5/8W x 12D. Stainless steel finish. 5 year parts and 5 year labor limited manufacturers warranty.

Documents are in PDF format

Product Specifications

    • WIDTH INCHES11-5/8
    • DEPTH INCHES12
    • HEIGHT INCHES--
    • COLOR FINISHSilver
    • AMPS12
    • BRANDDyson Airblade
    • CFM64
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONDyson Airblade Tap Hand Dryer
    • MANUFACTURERS PART NUMBER301850-01
    • RPM92000
    • STYLEAB11 - Wall
    • VOLTAGE110-120
    • WATTAGE1400
    • WEIGHT LBS19.7
    • DRYING TIME14 Seconds
    • DECIBELS85
    • ACTIVATIONAutomatic
    • HERTZ60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed