Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dyson Airblade™ V 110-120V Hand Dryer - White AB12 - Dyson 25878-01

Rollover image to zoom in

Click image to enlarge

See all 194 items in product family

Dyson Airblade™ V 110-120V Hand Dryer - White AB12 - Dyson 25878-01

Item #: WB640454

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $926.04

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
Dyson Airblade™ V 110-120V Hand Dryer - White AB12

Dyson engineers have developed one of the world's smallest 1400W motors, enabling them to build the Dyson Airblade V hand dryer that protrudes just four inches from the wall. Complies with ADA and can be installed without additional recessing costs. The Dyson Airblade V hand dryer dries hands hygienically, in 12 seconds. Features slim profile and touch-free operation. Dyson Airblade V costs less to run and has a small carbon footprint when compared to other hand dryers. 9-1/4W x 4D x 15-1/2H. White finish. 5 year limited manufacturers warranty.

Watch Product Video


Documents are in PDF format

Product Specifications

    • WIDTH INCHES9-1/4
    • DEPTH INCHES4
    • HEIGHT INCHES15-1/2
    • COLOR FINISHWhite
    • AMPS12
    • BRANDDyson Airblade
    • CFM59
    • CONSTRUCTIONPolycarbonate/ABS
    • DESCRIPTIONDyson Airblade V Hand Dryer
    • MANUFACTURERS PART NUMBER25878-01
    • RPM92000
    • STYLEAB12
    • VOLTAGE110-120
    • WATTAGE1400
    • WEIGHT LBS6.17
    • HERTZ60
    • ACTIVATIONAutomatic
    • DRYING TIME12 Seconds
    • DECIBELS85
Have A Question About This Product?
0 Question | 0 | Answer

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.