Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB270247

MPN #: RMCC410001

Rubbermaid Cleverstore Latching Storage Tote w/ Lid, 29"L x 17-3/4"W x 6-1/8"H, Clear, Polyethylene - Pkg Qty 6

Product Description
Rubbermaid® (Rubbermaid) Clear Storage Tote With Lid 41 Quart, 29"L x 18"W x 6"H

Clever Store containers have a straight wall design that maximizes storage space holding up to 14% more than other containers in the same space. The handles and lid have a square edge design to fit efficiently into cabinets, closets and other areas. The recessed lid ensures superior stacking. Made using clear transparent plastic for easy viewing of contents.

PRICE
$127.50  Sold in packages of 6 / $21.25 ea

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length29 in
Width17-3/4 in
Height6-1/8 in
Size (L x W x H)29 x 17-3/4 x 6-1/8 in
Inside Length24-1/2 in
Inside Width15 in
Inside Height5-3/8 in
Weight4 lbs

Product Details

TypeLatching Lid Storage Container
ColorClear
StyleSnap Lid
LidYes
Capacity1.37 ft³
MaterialPolyethylene
Package Quantity6
Manufacturers Part NumberRMCC410001
Stack and/or NestStack
BrandRubbermaid