Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 1Q05 Patio Chic Storage Cube Deck Box, 28.5"L x 28.5"W x 23.5"H, Dark Teak

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Rubbermaid 1Q05 Patio Chic Storage Cube Deck Box, 28.5"L x 28.5"W x 23.5"H, Dark Teak

Item #: WB270250

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 102.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Patio Chic Storage Cube Deck Box, 28.5"L x 28.5"W x 23.5"H, Dark Teak

Introducing the new Rubbermaid Patio Chic Storage Cube! With all the stylish details of modern outdoor furniture, the Rubbermaid Patio Chic Storage Cube features a basket weave pattern to complement your d├ęcor. There is plenty of storage space inside for patio seat cushions, garden supplies or toys. The lid offers a flat surface area for serving or seating space. The Storage Cube is made of weather-resistant material that will protect your things from sun, rain and snow. You will love the new Patio Chic outdoor storage solutions that look like furniture and last like Rubbermaid!

  • Basket weave design complements outdoor furniture
  • Holds 24" seat cushions
  • Weather resistant
  • Flat lid for additional serving space
  • Extra sturdy for seating

Product Specifications

    • LENGTH INCHES28-1/2
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES23-1/2
    • INSIDE LENGTH INCHES24-1/2
    • INSIDE WIDTH INCHES24-1/2
    • INSIDE HEIGHT INCHES21
    • BRANDRubbermaid®
    • COLOR FAMILYBrown
    • COLOR FINISHTeak
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1837303
    • PACKAGE QUANTITY1
    • STYLEDeck Box
    • TYPEPatio Chic Storage Cube
    • WEIGHT LBS32
    • REFERENCE #1Q05

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!