Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid 1Q06 Patio Chic Storage Bench Deck Box, 46"L x 28.5"W x 23.5"H, Dark Teak

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Rubbermaid 1Q06 Patio Chic Storage Bench Deck Box, 46"L x 28.5"W x 23.5"H, Dark Teak

Item #: WB270251

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 145.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid Patio Chic Storage Bench Deck Box,46"L x 28.5"W x 23.5"H, Dark Teak

Introducing the new Rubbermaid Patio Chic Storage Bench! With all the stylish details of modern outdoor furniture, the Rubbermaid Patio Chic Storage Bench features a basket weave pattern to complement your d├ęcor. There is plenty of storage space inside for patio seat cushions, garden supplies or toys. The lid offers a flat surface area for serving or seating space, plus it has easy-access lid hinges that open and close with just a light touch. The storage bench is made of weather-resistant material to protect your things from sun, rain and snow. You will love the Patio Chic outdoor storage solutions that look like furniture and last like Rubbermaid!

  • Basket weave design complements outdoor furniture
  • Holds 24" seat cushions
  • Weather resistant
  • Flat lid for additional serving space
  • Extra sturdy for seating
  • Easy-access lid hinges
  • Built-in side handle for easy transportation
  • Lockable (lock not included)

Product Specifications

    • LENGTH INCHES46
    • WIDTH INCHES28-1/2
    • HEIGHT INCHES23-1/2
    • INSIDE LENGTH INCHES41
    • INSIDE WIDTH INCHES24-1/2
    • INSIDE HEIGHT INCHES21
    • BRANDRubbermaid®
    • COLOR FAMILYBrown
    • COLOR FINISHDark Teak
    • CONSTRUCTIONPolyethylene
    • MANUFACTURERS PART NUMBER1837304
    • PACKAGE QUANTITY1
    • STYLEPatio Bench Deck Box
    • TYPEPatio Chic™ Storage Bench (#1Q06)
    • REFERENCE #1Q06

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Solkid Product, Complex to Assemble

Your review: This is a solid product, consistent with Rubbermaid's usual standard of quality (which I find to be very good, given that their business is low-cost plastic-ware). As other reviewers have commented in other fora, this box has a lot of pieces that the consumer must assemble. The pictographic assembly instructions are very good but not perfect. Some reviewers have complained of missing pieces; mine came with all pieces plus one extra steel reinforcing bar for which I could find no place nor mention in the instructions. The box happens to be a perfect size for me, being the smallest box that will hold all of our cushions. The inside dimensions quoted by Global Industrial are accurate (41"Lx24-1/2"Wx21"H). We have not yet had severe weather to test whether the lid keeps out driving rain; The overlap of lid to box is fair but not great, so I will be interested to see if box keeps cushions dry; other reviewers have said that it does.

Pros: - Sturdy construction - Gas-lift struts for lid - Global Industrial's quoted Inside dimensions accurate

Cons: - A lot of parts to assemble - Assembly requires enough familiarity with tools for consumer to be comfortable screwing in 60 or 60 screws and a couple of nylon-locking hex nuts with flat washers - lid struts don't have quite the clearance they should, so assembler must force them a bit

Is this review helpful?

Seems Like a Nice Product So Far...

Your review: Just put this together but it seems like a nice sturdy outdoor storage unit. We are hoping it doubles as a patio table although it is pretty tall. Product came without incident and no damage. Was tedious but not difficult to put together. Only complaint is that it doesn't seem to 'snap' close like the directions suggest. That's the only reason I'm not giving it a 5.

Pros: Sturdy, Looks Nice, Good buy for the money

Cons: Doesn't Snap Close like promised

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!