Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cylinder Storage Cabinet Single Door Horizontal, 8 Cylinder Capacity

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

Cylinder Storage Cabinet Single Door Horizontal, 8 Cylinder Capacity

Item #: WB270253

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $370.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cylinder Storage Cabinet Single Door Horizontal, 8 Cylinder Capacity

Cylinder Storage Cabinets are made of solid 14 gauge steel top and bottom for strength. Features 1/8"x1-3/16" expanded metal door(s) and sides which allow for ventilation and visibility of contents. Rust and acid resistant safety yellow powder coat finish for long lasting durability. Padlock hasp keeps contents secure for safety storing compressed air/gas cylinders and tanks. (padlock not included). Magnetic catches keep doors safely shut when not locked. Cabinet will accept 20 lb and 33 lb LPG cylinders. "DANGER FLAMMABLE MATERIALS" sign is located on the door(s). Pre-punched lagging holes in feet for anchoring to the ground. Comply with OSHA regulation 1910.110. Easy assembly.

Product Specifications

    • WIDTH INCHES31
    • DEPTH INCHES30
    • HEIGHT INCHES65
    • CAPACITY8 Cylinders
    • COLOR FINISHYellow
    • ADJUSTABLE SHELVES3
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial
    • CONSTRUCTIONSteel
    • CYLINDER SIZE20 lb. & 33 lb
    • CYLINDER TYPELPG
    • DOOR QUANTITY1
    • FIXED SHELVES1
    • PACKAGE QUANTITY1
    • SHELF QUANTITY4
    • STYLEHorizontal
    • TYPECylinder Cabinet
    • WEIGHT LBS196.2
    • LIMITED WARRANTY1 Year
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Propane Storage

Your review: Always trying to be compliant

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Does the single door version also have the divider in the middle to make two separate 5 cylinder compartments? Or is it just one large 10 cylinder compartment?

Question Asked By: Jeremy , May 23, 2016

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:24