Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KitchenAid® KSM8990WH Commercial 8 Qt. Bowl Mixer, White

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

KitchenAid® KSM8990WH Commercial 8 Qt. Bowl Mixer, White

Item #: WB242930

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 713.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KitchenAid® KSM8990WH Commercial 8 Qt. Bowl Mixer, White

  • Our Most Powerful, Quietest Available 1.3HP high efficiency DC motor is desgined to run longer and delivers optimum torque with less head build-up. Easily handles recipes requiring longer mixing, kneading and whipping times. The all-metal, precise gear design produces a smooth, quiet sound.
  • Large Capacity easily mixes with up to 14 cups flour, 13 dozen cookies or knead dough for 8-1/4 loaves of bread in a single bowl.
  • Our Most Efficient advanced feedback control communicates in micro seconds to the motor to ensure optimal power is delivered to the bowl. High performance ASF - Advanced sensory feedback (15,000x per second). Brushed stainless steel bowl with commercial "J" style handle.
  • Speed Control Protection built-in safety feature reduces the risk of accidentally turning on the mixer when wiping it clean.
  • Mixer Comes With dishwasher safe 8 Qt. stainless steel bowl, stainless steel beater, dough hook, and 11 wire elliptical whip.



Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDKitchenAid®
    • MANUFACTURERS PART NUMBERKSM8990WH
    • WIDTH INCHES13-1/4
    • DEPTH INCHES14-5/8
    • HEIGHT INCHES16-1/2
    • COLOR FINISHWhite
    • CAPACITY QUARTS8
    • VOLTS115
    • WATTS500
    • APPROVALNSF, UL
    • WEIGHT LBS.31
    • HORSEPOWER1.3
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed