Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KitchenAid® Commercial 8 Qt. Bowl Mixer Onyx Black - KSM8990OB

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

KitchenAid® Commercial 8 Qt. Bowl Mixer Onyx Black - KSM8990OB

Item #: WB242932

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $899.99 Save up to 21%
Price: $ 714.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KitchenAid® Commercial 8 Qt. Bowl Mixer - Onyx Black

  • Our Most Powerful, Quietest Available 1.3HP high efficiency DC motor is desgined to run longer and delivers optimum torque with less head build-up. Easily handles recipes requiring longer mixing, kneading and whipping times. The all-metal, precise gear design produces a smooth, quiet sound.
  • Large Capacity easily mixes with up to 14 cups flour, 13 dozen cookies or knead dough for 8-1/4 loaves of bread in a single bowl.
  • Our Most Efficient advanced feedback control communicates in micro seconds to the motor to ensure optimal power is delivered to the bowl. High performance ASF - Advanced sensory feedback (15,000x per second). Brushed stainless steel bowl with commercial "J" style handle.
  • Speed Control Protection built-in safety feature reduces the risk of accidentally turning on the mixer when wiping it clean.
  • Mixer Comes With dishwasher safe 8 Qt. stainless steel bowl, stainless steel beater, dough hook, and 11 wire elliptical whip.



Product Specifications

    • BRANDKitchenAid®
    • MANUFACTURERS PART NUMBERKSM8990OB
    • WIDTH INCHES13-1/4
    • DEPTH INCHES14-5/8
    • HEIGHT INCHES16-1/2
    • COLOR FINISHOnyx Black
    • CAPACITY QUARTS8
    • VOLTS115
    • WATTS500
    • APPROVALNSF, UL
    • HORSEPOWER1.3
    • WEIGHT LBS.31
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!