Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KitchenAid® KSMC8QBOWL - Commercial 8 Qt. Bowl, Stainless Steel - NSF

Rollover image to zoom in

Click image to enlarge

See all 151 items in product family

KitchenAid® KSMC8QBOWL - Commercial 8 Qt. Bowl, Stainless Steel - NSF

Item #: WB242934

Sold By: globalindustrial.com

Available on or around 08/12/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $89.99 Save up to 22%
Price: $ 69.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
KitchenAid® Commercial 8 Qt. Bowl, Stainless Steel - NSF

KitchenAid® 8 Quart NSF Certified Polished Stainless Steel Bowl with J Hook Handle designed for stacking and hanging. Fits 7 Qt Bowl Lift Stand Mixer models. Dishwasher safe.

Product Specifications

    • BRANDKitchenAid®
    • MANUFACTURERS PART NUMBERKSMC8QBOWL
    • DESCRIPTIONMixing Bowl - 8 Qt.
    • CAPACITY QUARTS8
    • CONSTRUCTIONStainless Steel
    • APPROVALNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed