Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero® Stainless Steel Anesthesia Table CSDW-1-1620 1 Drawer Guard Rail Top Shelf
See all 10 items in product family

Aero® Stainless Steel Anesthesia Table CSDW-1-1620 1 Drawer Guard Rail Top Shelf

Item #: WB987955

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 459.95
Product Information
Customer Review
Product Q&A
Accessories
Aero® STAINLESS STEEL ANESTHESIA UTILITY TABLE

Anesthesia Utility Tables are ideal for Hospital Operating Rooms, Healthcare Facilities and for General Utility Applications.

The Tyler Mobile Anesthesia Utility Cart is made using stainless steel for lasting durability and easy cleaning. 304 non-magnetic hemmed stainless steel top and full-length shelf underneath the table increases storage capacity. Legs are fully welded onto the cart for strength and stability. Top Shelf features a perimeter Wire Guard Rail on 3 sides to help retain cargo during transport. Drawer offers protective storage for delicate or sterilized equipment. All-swivel rubber casters allow easy maneuverability.

Product Specifications

    • BRANDAero Manufacturing
    • MANUFACTURERS PART NUMBERCSDW-1-1620
    • LENGTH INCHES20
    • WIDTH INCHES16
    • HEIGHT INCHES34
    • CAPACITY LBS30
    • COLOR FINISHStainless Steel
    • ASSEMBLYAssembled
    • CONSTRUCTIONStainless Steel
    • DRAWER QUANTITY1
    • SERIESTyler
    • SHELF QUANTITY2
    • TOP SHELF TYPEGuard Rail
    • WEIGHT LBS42
    • WHEEL DIAMETER INCHES3
    • WHEEL TYPERubber Swivel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Product

Your review: Would have given 5 stars but it arrived with a slightly bent guard rail on one side. Not bent enough to hamper use or cause a return but still....Also, depending on the way one wheel is position depends if sits perfectly square.

Pros: Sturdy and fits the purpose it was purchased for perfectly.

Cons: Arrived with a slight bend in the guard rail on one side and a small defect in a wheel.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!