Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
See all 31 items in product family

Global™ Industrial 7-Drawer Tool Chest w/ 69-Piece Tool Set

Item #: WB534220

Sold By: globalindustrial.com

Usually ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $533.00

with FREE shipping today! (within the contiguous US)

Add to list
Product Information
Customer Review
Product Q&A
Accessories
Global™ Industrial 7-Drawer Tool Chest w/ 69-Piece Tool Set

Global™ Industrial 7-Drawer Industrial Roller Cabinet is made of heavy gauge steel body with a durable powder coat finish. Top surfaces feature raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Drawers include aluminum drawer pull handles. Cabinet includes snap-in ball bearing drawer slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Moves easily on 5" roller bearing casters (2 rigid, 2 swivel with brakes). Matte Black finish. 27" wide. 69-Piece Tool Set included.

Includes:
  • Global™ Industrial 27" 5-Drawer Black Roller Tool Cabinet W/ Ball Bearing Slides
  • Global™ Industrial 3/8" Drive 20 Piece Socket Set
  • Global™ Industrial 11 Piece Combination Wrench Set in Mesh Pouch
  • Global™ Industrial 14" Cast Iron Pipe Wrench
  • Global™ Industrial 24" Cast Iron Pipe Wrench
  • Global™ Industrial Straight Cut Aviation Snip
  • Global™ Industrial Left Cut Aviation Snip
  • Global™ Industrial Right Cut Aviation Snip
  • Global™ Industrial 24" Bolt Cutter
  • Global™ Industrial 6" Long Nose Plier
  • Global™ Industrial 8" Long Nose Plier
  • Global™ Industrial 7" Diagonal Plier
  • Global™ Industrial 9" Linesman Pliers
  • Global™ Industrial 6" Adjustable Wrench Black
  • Global™ Industrial 8" Adjustable Wrench Black
  • Global™ Industrial 10" Adjustable Wrench Black
  • Global™ Industrial 8 Piece Reversible Ratcheting Wrench Set in Mesh Pouch
  • Global™ Industrial 10 Piece Screwdriver Set
  • Global™ Industrial 7 Piece Nut Driver Set

Product Specifications

  • WIDTH INCHES26-5/8
  • DEPTH INCHES18
  • HEIGHT INCHES39-1/2
  • BRANDGlobal™
  • DESCRIPTION7-Drawer Tool Chest w/ 69-Piece Tool Set
  • MANUFACTURERS PART NUMBER534220
  • PACKAGE QUANTITY70
  • SIZE27"
  • TYPETool Chest (7 Drawer) W/ 69 Piece Tool Set
  • TOOL TYPETool Storage W/ Tools
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.