Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope T370B-9M 40X-2000X Full Size Professional Trinocular Compound Microscope with 9MP Camera

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

AmScope T370B-9M 40X-2000X Full Size Professional Trinocular Compound Microscope with 9MP Camera

Item #: WBM98899

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,122.41 Save up to 56%
Price: $ 489.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope T370B-9M 40X-2000X Full Size Professional Trinocular Compound Microscope with 9MP Camera

This full-size professional grade trinocular microscope with 9MP digital camera boasts three unique features no other microscope dealer can claim Different from most other microscopes on the market, the T370B is remarkable because it features 1) simultaneous viewing through the photo port and eyepieces 2) an adjustable trinocular port and 3) a detachable C-Mount located on the 23mm photo port. The T370B's adjustable trinocular port creates a simul-focal optical system by allowing the image system attached to the photo port and the image in the eyepieces to be in focus at the same time.



Features:
  • Boasting Three Unique Features No Other Microscope Dealer Can Claim
  • Adjustable Simul-focal Trinocular Port
  • Adjustable 23mm Photo Port and C-mount Port
  • 30 Degree Inclined 360 Degree Swiveling Compensation-free Trinocular Head
  • Large 3-D Double Layer Mechanical Stage with Stain Resistant Finish
  • Low Position Coaxial Stage Movement Control Knobs
  • Coaxial Coarse & Fine Focusing with CA Knob Tension Control
  • Fully Coated Anti-Fungal and Anti-Reflection Optics
  • Crystal Clear Sharp Images
  • High Quality Professional Grade Microscope
  • Perfect for Clinics, Vets, Doctors, and Students
  • Eight Levels of Magnification: 40X-80X-100X-200X-400X-800X-1000X-2000X
  • Upward Stage Stopping Mechanism to Protect Slides and Objectives
  • Spiral Adjustable Abbe Condenser with Iris Diaphragm & Filter Holder
  • Built-in Halogen Illumination System with Variable Intensity
  • Dual Focusing Control Knobs
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • All Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Ocular
  • Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • Spare Bulb, Fuse, and Immersion Oil Included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Excellent (5) Year Factory Warranty
Specifications:
  • Nosepiece: quadruple
  • Mechanical Tube Length: 6-5/16" (160mm)
  • Head: 360 degree swiveling compensation-free trinocular head inclined at 30 degree
  • Eyepieces: WF10X and WF20X
  • Achromatic Objectives: 4X, 10X, 40X (spring), 100X (spring, oil)
  • Stage Dimensions: 5-1/2"x 5-1/2" (140x140mm)
  • Stage Traveling Range: 2-15/16"x 1-3/4" (75x45mm)
  • Focusing Range: 1-3/16" (30mm)
  • Division of Fine Focusing: 0.0000787" (0.002mm)
  • Abbe Condenser: NA1.25 with rack and pinion focusing control
  • Illumination: 12V/15W halogen bulb with dome
  • Power Supply: 110V (220V version available), CE certified
  • Accessories: 12V/15W halogen bulb, immersion oil, blue, green & yellow filters
Camera Specifications:
  • Sensor: Aptina
  • Sensor Type: CMOS
  • Sensor Size: 5.825x4.369mm
  • Pixel Size: 1.67
  • Resolution: 9.0MP
  • Frame Rate: 11.9@3488x2616, 8@1744x1308, 27@872x654
  • Sensitivity: 0.31 V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERT370B-9M
    • DESCRIPTIONProfessional Trinocular Compound Microscope with 9MP Camera
    • MATERIALMetal
    • COLORWhite
    • SENSORCMOS
    • MAGNIFICATION RANGE40X-2000X
    • OPTICSAchromatic
    • FIELD VIEWWidefield
    • HEAD TYPETrinocular
    • OBJECTIVE4X, 10X, 40X, 100X
    • EYEPIECE MAGNIFICATION10X, 20X
    • EYEPIECE23mm
    • CAMERA PIXEL9MP
    • STAGETwo-layer Mechanical Stage
    • LIGHT SOURCEHalogen
    • LIGHT POWER15W
    • NUMBER OF LIGHT BULBS1
    • STAGE DIV1.00mm
    • CONDENSERAbbe-Spiral with Diaphragm
    • CONDENSER TYPEBrightfield
    • CONDENSER OPTICSNA 1.25
    • IRISWith Iris
    • POWER SUPPLY110V
    • TYPECompound Microscope
    • REDUCTION LENS0.5X
    • OPERATING SYSTEMWindows XP/Vista/7/8/10, Mac OSX, Linux
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONClinic, Veterinary, Laboratory

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!