Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Lab Clinic Vet Trinocular Microscope, 40x-2000x Magnification

Rollover image to zoom in

Click image to enlarge

See all 558 items in product family

AmScope Lab Clinic Vet Trinocular Microscope, 40x-2000x Magnification

Item #: WBM98933

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $279.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AmScope Lab Clinic Vet Trinocular Microscope, 40x-2000x Magnification

The T490B features a unique "simul-focal" optical system with an adjustable trinocular port to enable well-focused clear images on your PC or video screen while simultaneously obtaining sharp, focused images through the eyepieces. Most trinocular microscopes allow you to view either through the trinocular port or the eyepieces only, forcing you to switch between the two. Since these trinocular ports are not "simul-focal" with the rest of the microscope optical system, you have to re-focus the microscope after each switch. The T490A, however, erases this step by providing "simul-focal" viewing. Especially handy for teaching demonstrations, clinical examinations and laboratory applications, the "simul-focal" feature allows your students or colleagues to view clear images simultaneously while you work through the eyepieces. In addition, the T490A's industry standard 23mm photo port can be converted into a C-Mount port by attaching the included C-mount adapter, allowing you to attach most microscope digital cameras and video systems on the market.The T490A includes a 30-degree inclined 360-degree swiveling trinocular Siedentopf head, a 3-D mechanical stageand an intensity-variable halogen illumination system. This versatile microscope is also capable of being upgraded with various accessories and attachments listed in the optional section for additional functions. It is a perfect laboratory instrument for clinics, Vets, Doctorsand professional students. Made by the same OEM supplier that provides optical instruments for Leica®, Zeiss®, Nikon® and Olympus®.

  • "Simul-focal" Optical System Allows Simultaneous Viewing Through the Photo Port and Eyepieces
  • Adjustable Simul-focal Trinocular Port
  • Industry Standard 23mm Photo Port and C-mount Port
  • 30-Degree Inclined, 360-Degree Swiveling Trinocular Siedentopf Head
  • Photo/Video Capability with Adjustable 23mm Photo Mount for "Simul-Focal" Image System
  • Large 3-D Double Layer Mechanical Stage with Stain Resistant Finish
  • Low-Position Coaxial Stage Movement Control Knobs
  • Coaxial Coarse and Fine Focusing with CA Knob Tension Control
  • Fully Coated Optical System with High Resolution
  • Eight Magnification Settings: 40x-80x-100x-200x-400x-800x-1000x-2000x
  • Upward Stage Stopper to Protect Slides and Objectives
  • Abbe Condenser with Iris Diaphragm and Filters
  • Rack and Pinion Adjustment for Condenser
  • Built-in Halogen Illumination System with Variable Intensity
  • Dual Focusing Control Knobs
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • All Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Ocular
  • Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • CE and GS Approvals
  • 5 Year Factory Warranty

  • Nosepiece: quadruple
  • Mechanical Tube Length: 6-5/16", 160mm
  • Head: 360-degree swiveling trinocular Siedentopf head inclined at 30-degree
  • Eyepieces: WF10x and 20x
  • Achromatic Objectives: 4x, 10x, 40x, spring, 100x, spring, oil
  • Stage Dimensions: 5-1/2"x 5-1/2", 140x140mm
  • Stage Traveling Range: 2-15/16"x 1-3/4", 75x45mm
  • Focusing Range: 1-3/16", 30mm
  • Division of Fine Focusing: 0.0000787", 0.002mm
  • Abbe Condenser: NA=1.25 with rack and pinion focusing control
  • Illumination: 6V/20W halogen bulb
  • Power Supply: 110V, 220V version available, CE and GS certified
  • Accessories: 6V/20W spare halogen bulb, bottle of immersion oil, blue, green and yellow filters

Product Specifications

    • BRANDAmScope
    • DESCRIPTIONLab Clinic Vet Trinocular Microscope, 40x-2000x Magnification
    • TYPEHigh Power
    • OBJECTIVEAchromatic
    • MAGNIFICATION40x-2000x
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.