Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Trinocular LED Boom Stereo Zoom Microscope, 3.5x-180x Magnification, W/1.3MP Camera

Rollover image to zoom in

Click image to enlarge

See all 349 items in product family

AmScope Trinocular LED Boom Stereo Zoom Microscope, 3.5x-180x Magnification, W/1.3MP Camera

Item #: WBM98988

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $573.30

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope Trinocular LED Boom Stereo Zoom Microscope, 3.5x-180x Magnification, W/1.3MP Camera

This 3.5x-180x trinocular stereo zoom microscope is on boom stand. It comes with a trinocular head with Super Widefield optics, a heavy-duty single-arm boom stand, a 54-LED ring light with dimmerand a 1.3MP color digital camera. It offers crystal clear erect stereo images, 2-1/2", 65mm Super Widefield of view, 52:1 large magnification zoom range and 8", 200mm large working distance. The high-eyepoint optical design ensures an easy and comfortable observation for all users including eyeglass wearers. The color digital camera captures 1.3MP high resolution microscopy images and displays full-screen live video on your computer screens. Its built-in reduction lens gives your computer screen the same field view images as those seen through the eyepieces. With the included user-friendly software, compatible with Windows xP/Vista/7 and Mac OS 10.6 and up, you can edit microscope images in a similar manner to PhotoShop. You can captures still images, record and stream live videosand save images in BMP, TIFF, JPG, PICT, PTL or other formats. You can conduct measurements across microscope images for lengths, angles, areas and etc. The boom stand gives your microscope the flexibility to cover large working area. The intensity-adjustable LED ring light provides bright, even and cool light illumination. This microscopy system is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industries. It is also a perfect microscope for biological laboratory applications that require low heat release. This microscope is made by the same technicians and on the same production line that makes optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It is brand new in factory sealed boxes.

Features:
  • A 3.5x-180x Continuous Zoom Magnification Microscopy System on Boom Stand
  • 54-LED Ring Light and 1.3MP Color Digital Camera Included
  • Captures 1.3MP Microscope Images
  • Records and Streams Full-screen Live Videos on Your Computers
  • Saves Still Images in BMP, TIFF, JPG, PICT, PTL and Other Formats
  • Measures Lengths, Angles, Areas and etc. across Images
  • Edits Images on Your Computer in a Manner Similar to PhotoShop
  • User-friendly Software Compatible with Windows xP/Vista/7 and Mac OS 10.6 and up
  • Built-in Reduction Lens Provides the Same Field of View on Screen as Through Eyepieces
  • Quick and Easy USB2.0 Connection
  • Easy Installation and Operation
  • 54-LED Bright, Even and Cool Lighting Illumination
  • 45 Degree Inclined Trinocular Head with Super Widefield High-Eyepoint Eyepieces
  • Erect Stereo Sharp Images over a Super Widefield of View
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • High Resolution with Great Flatness and Contrast
  • Crystal Clear Original True Color Images
  • 30mm Super Widefield WF10x/20 and WF20x/10 Eyepieces
  • Large Working Distance
  • Accurate Alignment Ensuring Fatigue-Free Observation
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Versatile Boom Stand Covering Large Working Area
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Mounting Adapter for LED Ring Light Included
  • Camera Adapters for Fitting All Other Microscopes Included
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Manufacturer Warranty


Specifications:
  • Head: 45 degree inclined 360 degree swiveling trinocular

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERSM-3TZZ-54S-M
    • DESCRIPTIONTrinocular LED Boom Stereo Zoom Microscope
    • TYPELow Power
    • MAGNIFICATION3.5x-180x
    • PACKAGE QTY1
    • OBJECTIVEAchromatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.184.210:26