Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope SM-4TPZ-FRL-3M 3.5X-90X Simul-Focal Stereo Microscope with Fluorescent Light & 3MP Camera

Rollover image to zoom in

Click image to enlarge

See all 153 items in product family

AmScope SM-4TPZ-FRL-3M 3.5X-90X Simul-Focal Stereo Microscope with Fluorescent Light & 3MP Camera

Item #: WBM99025

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,199.96 Save up to 50%
Price: $ 599.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope SM-4TPZ-FRL-3M 3.5X-90X Simul-Focal Stereo Microscope with Fluorescent Light & 3MP Camera

This microscopy system includes a simul-focal trinocular stereo microscope, a fluorescent ring light, and a 3MP digital camera. It is great instrument for industry inspections in semiconductor & electronics, gemology, and engraving applications. The microscope features a unique simul-focal optical system with an adjustable trinocular port to enable well-focused clear images on your computer or video screen while simultaneously obtaining sharp, focused images through the eyepieces.

Features:
  • Simul-Focal Optical System Allows Simultaneous Observation Through Both the Eyepieces and the Trinocular Port
  • Have well-focused clear images on your computer or video screen and through the eyepieces at the same time
  • No need to switch between the trinocular port and the eyepieces
  • No need to re-focus the microscope after each "switch"
  • 30mm Super Widefield 10X Eyepieces
  • Sharp stereo images over a super widefield view
  • High resolution with great flatness and contrast
  • Crystal clear original true-color images
  • Versatile heavy-Duty Double-Arm Boom Stand
  • Covers large working area
  • 3-Degree freedom design allowing the microscope head to be pointed in any direction
  • Rugged solid cast steel base finished with stain resistant enamel
  • 3.5X-90X (26:1) Continuous Zoom Magnification Range
  • 45-Degree Inclined Microscope Head
  • 8" (200mm) Large Working Distance
  • Upright Trinocular Tube for Attaching Digital Cameras, Video Camcorders or CCD Videos
  • Accurate Alignment Ensuring Fatigue-Free Comfortable Observation
  • Both Ocular Tubes with Adjustable Diopters
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured Under ISO 9001 Quality Control Standard
  • Five (5) Year Factory Warranty
Specifications:
  • Head: 45-degree inclined, 360-degree swiveling trinocular
  • Eyepiece: 30mm super widefield high-eyepoint WF10X/20 eyepieces
  • Barlow Lens: 0.5X & 2.0X
  • Objective: 0.7X-4.5X
  • Zoom Range: 26:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16" (55-75mm)
  • Working Distance: 8" (200mm)
  • Boom Stand: 20" double-arm (overall length: 30"), 17" high pillar, 10-1/4"x8-1/4"x2" solid cast steel base
Camera Specifications:
  • Sensor: Aptina MT9T001
  • Sensor Type: CMOS
  • Sensor Size: 6.55x4.92mm
  • Pixel Size: 3.2
  • Resolution: 3.1MP
  • Frame Rate: 8@2048x1536, 22@1024x768, 43@680x510
  • Sensitivity: 1.0V/lux-sec
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX, Linux
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10, Mac OS 10.8+, Linux kernel 3.13+
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERSM-4TPZ-FRL-3M
    • DESCRIPTIONSimul-Focal Stereo Microscope with Fluorescent Light & 3MP
    • MATERIALMetal
    • COLORWhite
    • SENSORCMOS
    • MAGNIFICATION RANGE3.5X-90X
    • FIELD VIEWSuper Widefield
    • HEAD TYPETrinocular, Simul-Focal
    • OBJECTIVE0.7-4.5X
    • EYEPIECE MAGNIFICATION10X
    • EYEPIECE30mm
    • CAMERA PIXEL3MP
    • LIGHT SOURCEFluorescent
    • LIGHT POWER8W
    • NUMBER OF LIGHT BULBS1
    • POWER SUPPLY110V
    • TYPEStereo Microscope
    • REDUCTION LENS0.5X
    • OPERATING SYSTEMWindows XP/Vista/7/8/10, Mac OSX, Linux
    • STAND ARMDouble
    • STAND TYPEBoom-Arm Stand
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONIndustrial Inspection, Engraving, Dissecting, Dental Lab, Laboratory, Mineralogy

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!