Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Trinocular Stereo Microscope on Ball Bearing Boom, 7x-90x Magnification, w/Ring Light

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

AmScope Trinocular Stereo Microscope on Ball Bearing Boom, 7x-90x Magnification, w/Ring Light

Item #: WBM99065

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $599.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AmScope Trinocular Stereo Microscope on Ball Bearing Boom, 7x-90x Magnification, w/Ring Light

This trinocular 7x-90x zoom stereo microscope with a fluorescent ring light is mounted on a versatile ball-bearing boom stand, giving crystal clear sharp images. It comes with a trinocular head with 30mm Super Widefield, high-eyepoint WF10x/20 eyepieces, a ball-bearing double-arm boom stand and a fluorescent ring light. The versatile ball-bearing design allows you to move the microscope head forward and back so easily that you can have it done by the touch of a finger. The fluorescent ring light provides cool, even and bright illumination. The trinocular port enables to add photographic or video capability. This microscope offers high resolution, Super Widefield of view, large magnifying zoom range and long working distance. It is an ideal instrument for engravers, gemologists, circuit board inspectors and anyone in semiconductor and/or electronics industry. This microscope is made by the same technicians and on the same production line that makes optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It comes brand new in its factory sealed boxes.

  • 7x-90x Stereo Zoom Microscope on Ball-Bearing Boom Stand
  • Allows You to Move the Microscope Head Forward and Back at the Touch of One Finger
  • Trinocular Port for Attaching a Microscope USB Camera, Video Camcorder or Digital Camera
  • High Resolution with Great Flatness and Contrast
  • Erect Stereo Sharp Images over a Super Widefield of View
  • Accurate Alignment Ensuring Fatigue-Free Long Time Viewing
  • Crystal Clear Original True Color Images
  • 45 Degree Inclined Trinocular Head with Super Widefield High-Eyepoint Eyepieces
  • 30mm WF10x/20 Super Widefield Eyepieces, see the difference in the above picture
  • Both Ocular-Tubes with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • 4" Large Working Distance
  • Versatile Boom Stand Covering Large Working Area
  • Heavy-Duty Cast Steel Stand Finished with Stain Resistant Enamel
  • Rugged Solid Cast Steel Base
  • All Metal Mechanical Components
  • Rubber Eye-guards Included
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Manufacturer Warranty

  • Head: 45 degree inclined 360 degree swiveling trinocular
  • Eyepieces: 30mm Super Widefield high-eyepoint WF10x/20
  • Objective: 0.7-4.5x
  • Barlow Lens: 2.0x
  • Zoom Range: 13:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16", 55-75mm
  • Working Distance: 4", 100mm
  • Field of View: 1-1/4", 33mm in diameter
  • Boom Stand: 28", 710mm overall length, 16", 406mm high pillar, 11-1/2" x 10-1/2" x 3/4", 292mm x 267mm x 19mm solid steel base
  • Accessories: eye-guards

Packing List:
  • One Trinocular Stereo Zoom Head
  • One Pair of Super Widefield High-Eyepoint 10x Eyepieces
  • One 2.0x Barlow Lens
  • One Ball-Bearing Double-Arm Boom Stand
  • One Focusing Rack
  • One Fluorescent Ring Light with Mounting Adapter
  • One Pair of Eye-Guards
  • User's Manual
  • Shipping Weight: 70 lbs, 32 kg
  • Package: 2, 55 lbs +15 lbs

Product Specifications

    • BRANDAmScope
    • DESCRIPTIONTrinocular Stereo Microscope
    • TYPELow Power
    • OBJECTIVEAchromatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.