Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Industrial Single Zoom Inspection Microscope, 11x-80x Magnification, W/3MP USB Digital Cam

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

AmScope Industrial Single Zoom Inspection Microscope, 11x-80x Magnification, W/3MP USB Digital Cam

Item #: WBM99174

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $621.30

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope Industrial Single Zoom Inspection Microscope, 11x-80x Magnification, W/3MP USB Digital Cam

This is an 11x-80x single zoom inspection microscope with 96-LED intensity-adjustable ring light and 3MP USB2.0 digital camera. The microscope offers large working distance and provides sharp clear images with Widefield of view. The digital camera captures microscope still images and streams live videos on your computer screen. The robust multi-functional editing, processing and measuring software included is compatible with Windows xP/Vista/7 whereas the Mac OS 10.6 and higher captures and streams microscope images. This zoom inspection microscope comes brand new in its factory sealed boxes.

Features:
  • 11x-80x large zoom magnification power
  • Powerful 96-LED intensity-adjustable ring light
  • High quality 3MP pixel USB2.0 color digital camera
  • Both captures microscope images and streams live video on your computer screen
  • Displays 3MP real-time clear images
  • Saves still images in BMP, TIFF, JPG, PICT, PTL and other formats
  • Measures lengths, angles, areas and etc. across images
  • Edits images on your computer in a manner similar to PhotoShop
  • User-friendly software compatible with Windows xP/Vista/7 and Mac OS 10.6 and higher
  • Life-time free software upgrading
  • Quick and easy USB2.0 connection
  • Long working distance
  • Super wide field view
  • Large Metal stand and framework


Specifications:
  • Zoom microscope objective: 0.7x-5.0x
  • Mount: 0.4x C-mount
  • Working distance: 4-1/8", 105mm
  • Field of view: 1/2"x11/16", 12.9mm x 17.1mm to 5/64"x3/32", 1.8mm x 2.4mm
  • Illumination: 96-LED ring light
  • Power input: 110-240V, 50-60HZ, auto switching
  • Metal stand plate dimension: 13"x10"
  • Pillar: 11", 280mm long
  • Accessory: Dust cover
  • Camera: 3MP
  • Resolution: 2048x1536
  • FPS: 30f/sec @ 640x480; 20f/sec @ 1280x1024; 11f/sec @ 2048x1536


Packing List:
  • One Monocular Zoom Microscope Head with 0.7-5.0x Objective and 0.4x C-Mount Lens
  • One Focusing Rack
  • One Pillar Plate Stand
  • One Dust Cover
  • One 96-LED Ring Light with Control Box
  • One 3MP Color Digital Camera
  • Two Mounting Adapters, 30mm and 30.5mm
  • One USB Cable
  • One CD with Driver, Software and User's Instructions
  • One Package: 18 lbs

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERH800-3M
    • DESCRIPTIONIndustrial Single Zoom Insp Microscope
    • TYPELow Power
    • PACKAGE QTY1
    • OBJECTIVEAchromatic
    • MAGNIFICATION11x-80x

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

50.16.51.93:60