Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Microscope Ring Light W/Adapter, 144 LED

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

AmScope Microscope Ring Light W/Adapter, 144 LED

Item #: WBM99187

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $88.18

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Microscope Ring Light W/Adapter, 144 LED

This 144-LED ring light kit for stereo microscopes includes a 144-LED ring light with 2.4", 61mm inner diameter, a 110-220V black color power adapter and a ring adapter with 1-7/8", 48mm in diameter thread. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes. This kit comes with 5 year warranty against manufacturing defects. It is brand new in original box.

Software Highlights:
  • 144 bright white LED bulbs
  • 100,000 hours of life
  • Intense and focused shadow-free illumination
  • Variable intensity control
  • Inside diameter of the ring light: 2.4", 61mm
  • Outside diameter of the ring light: 4", 100mm
  • Power input: 110-240V, 50-60HZ, auto switching
  • Fits up to 2.4", 61mm mount rings
  • Shipping Weight: less than 2 lbs


Packing List:
  • One 144-LED Ring Light
  • One Black Color Control Box
  • One Power Cable
  • One 48mm Ring Adapter

Product Specifications

    • ACCESSORY TYPELight
    • MANUFACTURER PART NUMBERLED-144
    • PACKAGE QTY1
    • TYPEAccessory
    • DESCRIPTIONAmScope Microscope Ring Light w/ Adapter, 144 LED
    • BRANDAmScope
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.