Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

AmScope LED Coarse and Fine Focus Science Student Microscope, 40x-1000x Magnification, W/Imager

Item #: WBM99247

Sold By: Amscope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $129.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope LED Coarse and Fine Focus Science Student Microscope, 40x-1000x Magnification, W/Imager

This microscope with a digital imager, digital camera is designed for students to learn science, offering five magnification settings, 40x, 100x, 250x, 400x and 1000x. It comes with a 640x480 pixel USB2.0 imager, full optical glass elements, all metal framework, 360° rotatable monocular head, coarse fine focusand the LED illumination system that uses either wall-power, adapter included or three AA batteries, or re-chargeable batteries. The camera can replace the microscope eyepiece so you can view comfortably on your computer screen. CD-ROM contains software for viewing and image capture when using the imager and works with Windows xP, Vista and 7 operating systems. It is an ideal microscope for home school uses or for students from elementary to high school. It is also an instrument for hobbyists. It is brand new in original box.

Features:
  • A Great Affordable Compound Microscope with Coarse Fine Focus and Digital imager
  • 640x480 Pixel Sensor Resolution with USB2.0 Cable Attached
  • 45° Inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
  • Built-In Contemporary LED Illumination System Using either Wall-power or Batteries
  • Plain Stage with Clips and Stain Resistant Finish
  • Fully Coated Optical System
  • High Resolution Offering Sharp Images
  • Five Levels of Magnification: 40x, 100x, 250x, 400x and 1000x
  • Single Lens Condenser and Disc Diaphragm
  • Focusing Control Knobs on Both Sides
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Solid Metal Frame with Stain Resistant Enamel Finish
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Factory Warranty


Specifications:
  • Head: 45 degree inclined monocular
  • Eyepiece: WF10x and 25x
  • Objectives: 4x, 10x, 40x
  • Condenser: single lens with disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: LED
  • Power Supply: 110V/60Hz, adpter included or 3 AA batteries, not included


Packing List:
  • One Monocular Microscope with Three Objectives
  • One WF10x Eyepiece
  • One 25x Eyepiece
  • One 640x480 Pixel Digital Imager, USB2.0 Camera
  • One CD with Software and Step-by-Step Instructions
  • One Dust Cover
  • Two Clips
  • User's Microscope Manual

Product Specifications

  • MAGNIFICATION40x-1000x
  • OBJECTIVEAchromatic
  • MANUFACTURER PART NUMBERM150C-E
  • BRANDAmScope
  • DESCRIPTIONLED Coarse and Fine Focus Science Student Micro
  • TYPEStudent
  • PACKAGE QTY1
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.