Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Student Compound Microscope Home School Science, 40x-1000x Magnification

Rollover image to zoom in

Click image to enlarge

See all 558 items in product family

AmScope Student Compound Microscope Home School Science, 40x-1000x Magnification

Item #: WBM99248

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $89.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AmScope Student Compound Microscope Home School Science, 40x-1000x Magnification

This is a perfect microscope for students to learn science. It comes with full optical glass elements, metal framework, 360 degree rotatable monocular head, coarse and fine focusingand LED illumination. It offers five magnification settings, 40x, 100x, 250x, 400x and 1000x. It is an ideal microscope for home school or for students from elementary to high school. It is also an instrument for hobbyists. It is brand new in original box.

  • A Great Affordable High Power Student Microscope with Coarse and Fine Focusing
  • 45 Degree Inclined 360 Degree Swiveling Monocular Head with Locked-in Eyepiece
  • Built-In Contemporary LED Illumination
  • Plain Stage with Clips and Stain Resistant Finish
  • Fully Coated Optical System
  • High Resolution Offering Sharp Images
  • Five Levels of Magnification: 40x, 100x, 250x, 400x and 1000x
  • Single Lens Condenser and Disc Diaphragm
  • Focusing Control Knobs on Both Sides
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Solid Metal Frame with Stain Resistant Enamel Finish
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Factory Warranty

  • Head: 45 degree inclined monocular
  • Eyepiece: WF10x and 25x
  • Objectives: 4x, 10x, 40x
  • Condenser: single lens with disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: LED
  • Power Supply: 110V/60Hz

Packing List:
  • One Monocular Microscope with Three Objectives
  • One WF10x Eyepiece
  • One 25x Eyepiece
  • One Dust Cover
  • Two Clips
  • User's Manual
  • Shipping Weight: 8 lbs

Product Specifications

    • BRANDAmScope
    • DESCRIPTIONStudent Compound Microscope Home School Science, 40x-1000x Magnification
    • TYPEStudent
    • OBJECTIVEAchromatic
    • MAGNIFICATION40x-1000x
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.