Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope M158C-E2 40X-1000X Biology Science Student Microscope with 2MP USB Digital Camera

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

AmScope M158C-E2 40X-1000X Biology Science Student Microscope with 2MP USB Digital Camera

Item #: WBM99275

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $299.96 Save up to 52%
Price: $ 144.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope M158C-E2 40X-1000X Biology Science Student Microscope with 2MP USB Digital Camera

This is a perfect microscope with a 2MP USB digital camera for students to learn science. There are five magnification settings, 40X, 100X, 250X, 400X and 1000X. It comes with full glass optical elements, metal framework, 45° inclined 360° rotating monocular head, LED illumination system and a 2MP detachable digital camera. The LED illumination system uses either an outlet (adapter included) or three AA batteries. The digital camera captures still images and video, and allows you to view a live stream on your PC. The included software for Windows offers image-development and measurement tools, as well as advanced compositing features such as image-stitching and extended-depth-of-focus. Independent preview and capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope and Photo Booth. It is an ideal microscope for home schooling or for students in elementary to high school. It is also an excellent instrument for hobbyists. It comes brand new in its factory sealed original box.

Features:
  • A Great Affordable High Power Microscope for Students of Sciences
  • 45° inclined 360° Swiveling Monocular Head with Locked-in Eyepiece
  • Built-In Contemporary LED Illumination System Using either an Outlet or Batteries
  • Plain Stage with Clips and Stain Resistant Finish
  • Fully Coated Optical System
  • High Resolution Offering Sharp Images
  • Five Levels of Magnification: 40X, 100X, 250X, 400X and 1000X
  • Single Lens Condenser and Six-Hole Disc Diaphragm
  • Focusing Control Knobs on Both Sides
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Solid Metal Frame with Stain Resistant Enamel Finish
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent five (5) year warranty
Specifications:
  • Head: 45° inclined monocular
  • Eyepieces: WF10X and WF25X
  • Objectives: 4X, 10X, 40X
  • Condenser: single lens with 6-hole disc diaphragm
  • Stage Dimensions: 3-1/2" x 3-1/2"
  • Illumination: LED
  • Power Supply: 110V/60Hz (adapter included) or 3 AA batteries (not included)
Camera Specifications:
  • Sensor: Aptina
  • Sensor Type: CMOS
  • Sensor Size: 4.73x3.52mm
  • Pixel Size: 2.8
  • Resolution: 2.0MP
  • Frame Rate: 5@1600x1200,7.5@1280x1024,7.5@1280x960,20@800x600
  • Compatibility: Windows (32/64 bit) XP/Vista/7/8/10, Mac OSX (Mac software not provided)
Software Specifications:
  • OS Requirements: Windows (32/64 bit) XP/Vista/7/8/10
  • Hardware Requirements: Intel Core2 2.8GHz or comparable processor, 2GB RAM, USB2.0 port
Packing List:
  • One Monocular Microscope
  • Three Objectives, 4X, 10X and 40X
  • One Widefield 10X Eyepiece
  • One Widefield 25X Eyepiece
  • One Outlet Power Adapter
  • One Dust Cover
  • Two Clips
  • User's Manual for Microscope
  • One 2MP USB2.0 Digital Camera
  • One 6' (1.8m) USB Cable
  • One CD with Software, Driver and User's Instructions

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERM158C-E2
    • DESCRIPTIONBiology Science Student Microscope with 2MP USB Digital Camera
    • MATERIALMetal
    • COLORWhite
    • SENSORCMOS
    • MAGNIFICATION RANGE40X-1000X
    • OPTICSAchromatic
    • FIELD VIEWWidefield
    • HEAD TYPEMonocular
    • OBJECTIVE4X, 10X, 40X
    • EYEPIECE MAGNIFICATION10X, 25X
    • EYEPIECE23mm
    • CAMERA PIXEL2MP
    • STAGESingle-layer Stage with Clips
    • LIGHT SOURCELED
    • LIGHT POWER1W
    • NUMBER OF LIGHT BULBS1
    • CONDENSERSingle Lens with Disc Diaphragm
    • CONDENSER TYPEBrightfield
    • CONDENSER OPTICSNA 0.65
    • POWER SUPPLY110V
    • TYPECompound Microscope
    • OPERATING SYSTEMWindows XP/Vista/7/8/10, Mac OSX
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONEducation

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!