Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Phase Fluorescence Inverted Microscope, 40x-900x Magnification, W/5MP CCD Flourescent Cam

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

AmScope Phase Fluorescence Inverted Microscope, 40x-900x Magnification, W/5MP CCD Flourescent Cam

Item #: WBM99353

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9,999.50

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Phase Fluorescence Inverted Microscope, 40x-900x Magnification, W/5MP CCD Flourescent Cam

This is a brand new professional inverted trinocular phase contrast fluorescence microscope with 5MP CCD fluorescent image system, offering crystal clear high quality images and advanced features.The microscope comes with a complete fluorescence kit, color corrected infinity optical systemand Super large working distance condenser. Its high eye-point Plan eyepieces, infinity large working distance Achromatic and phase contrast Plan objectives provide nine brightfield magnification powers, 40x, 60x, 100x, 150x, 200x, 300x, 400x, 600x and 900xand six phase contrast settings, 100x, 150x, 200x, 300x, 400x and 600x. It has a advanced adopted 30 watt Kohler illumination system designed for 90-240V wide voltage power supply.The color fluorescent digital image system captures 5MP high resolution fluorescent photos and streams live video to your computer screen. Using the user-friendly software, compatible with Windows 2000/xP/Vista/7, you can edit microscope images in the same way as you use PhotoShop. You can record videos, save images in BMP, TIFF, JPG, PICT, PTL or other format, conducting measurement for lengths, angles, areas and etc.This microscopy package is a perfect instrument for professional laboratory applications including observing tissue cultures in dishes and examining specimens in glass containers. It is made by the same technicians and on the same production line that makes optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It comes brand new in factory sealed box.

Features:
  • A high quality professional phase contrast tissue culture microscope
  • A research-grade inverted microscopy system
  • Nine brightfield magnification settings, 40x, 60x, 100x, 150x, 200x, 300x, 400x, 600x and 900x
  • Six phase contrast magnification powers, 100x, 150x, 200x, 300x, 400x and 600x
  • Eight high quality bright field and phase contrast objectives
  • Two pairs of high eye-point Plan eyepieces
  • Color corrected infinity optical system, CSIS
  • Gemel type of trinocular head, 45 degree inclined
  • Fully coated optical system with high resolution
  • Crystal clear sharp images
  • Adopt 90-240V halogen illumination system
  • Upright photo port for photographic/video capability
  • Movable N.A. 0.3 condenser
  • Adjustable phase center
  • Above-stage condenser with moving and focusing knobs and swing-out filters
  • Stage moving-stop mechanism to protect slides and objectives
  • Diopter adjustment on ocular
  • Top light house with filters
  • Spare bulb, fuse and dust cover
  • Extra large 3-D double layer mechanical stage with stain resistant finish
  • Low position coaxial stage movement control knobs
  • Coaxial coarse fine focusing with CA knob tension control
  • 30watt Kohler halogen illumination system with variable brightness
  • Dual side mounted focusing controls
  • Full optical glass elements
  • Precise ground glass lenses
  • All metal mechanical components
  • Adjustable interpupillary distance
  • Rugged cast alloy frame and stand with stain resistant enamel finish
  • Manufactured under ISO 9001 quality control standard
  • 5 Year factory warranty
  • Package: 2
  • Package Dimension: 33"x27"x16" and 13"x8"x9"
  • Shipping Weight: 120 lbs

Product Specifications

    • MAGNIFICATION40x-900x
    • OBJECTIVEAchromatic
    • BRANDAmScope
    • MANUFACTURER PART NUMBERIN480TA-FL-5MF
    • DESCRIPTIONPhase Fluorescence Inverted Microscope
    • TYPEHigh Power
    • PACKAGE QTY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.