Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Stereo Microscope, 10x-20x-30x-60x Magnification, W/USB Camera

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

AmScope Stereo Microscope, 10x-20x-30x-60x Magnification, W/USB Camera

Item #: WBM99501

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $179.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope Stereo Microscope, 10x-20x-30x-60x Magnification, W/USB Camera

This binocular arm-stand stereo microscope comes with a 640x480 pixel USB digital camera. It has four magnification power settings, 10x, 20x, 30x and 60x and a versatile illumination system that provides both incident, top lighting and transmitted, bottom illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects and the second for the observation of slides. This microscope offers high resolution and good depth within a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation and rubber eyeguards provide further comfort.The digital camera captures microscope images, records and streams live video on your computers. With the user-friendly software included, compatible with Windows xP/Vista/7 and Mac OS 10.6 and up, you can edit microscope images and save them in BMP, TIFF, JPG, PICT, PTL or other formats. The camera dose not need any driver and the software is very easy to be installed on your computer.This stereo microscope is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture and biology. It is appropriate for educational purposes in hospitals and schools. It is great for the exploration of the world of surface details and fine structures of various materials like wood, metal, solder, semiconductor and stone. It is perfect for the examination of insects, Plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, studentsand etc. It comes with first-class quality and affordable price. It is brand new in factory-sealed box.

Features:
  • An affordable great stereo microscope with digital image system
  • User friendly software included for editing microscope images on your computer, recording video, emailing the images to other people or saving them as BMP, TIFF, JPG, PICT, PTL or other file
  • Compatible with Windows xP/Vista/7 and Mac OS 10.6 and up
  • Clear images with 640x480 resolution
  • Easy USB2.0 PC connection
  • Dose not need any driver and easy for installation
  • 45 degree inclined binocular head with locked-in eyepieces
  • Four magnification levels: 10x, 20x, 30x 60x
  • Sharp stereo erect images over a wide field view
  • High quality original true color
  • Unbeatable lowst price
  • Ocular-tube with adjustable diopter
  • Accurate alignment ensuring a fatigue-free long hour viewing
  • Rugged metal frame and arm-stand
  • Full optical glass elements
  • Precise ground glass lens
  • All metal mechanical parts
  • Adjustable interpupillary distance
  • Built-in both incident and transmitted illumination Systems
  • Upper/lowr halogen lights
  • GS CE approval electric apparatus
  • Extra bulb, white/black base plate and rubber eye-guards included
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Manufacturer Warranty


Specifications:
  • Head: 45 degree inclined binocular
  • Widefield Eyepiece: WF10x and WF20x
  • Objective: 1x, 3x
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16", 55-75mm
  • Working Distance: 2-1/8", 53mm
  • Frosted Glass Objective Plate: 3-3/4", 96mm in diameter
  • White/Black Plastic Objective Plate: 3-3/4", 96mm in diameter
  • Incident Illumination: 12V/10W

Product Specifications

    • MAGNIFICATION10x-20x-30x-60x
    • OBJECTIVEAchromatic
    • BRANDAmScope
    • DESCRIPTIONStereo Microscope
    • TYPELow Power
    • PACKAGE QTY1
    • MANUFACTURER PART NUMBERSE305R-AZ-E
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.