Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Digital Zoom Stereo Microscope, 3.5x-90x Magnification, W/144-LED Light, W/10MP USB Camera

Rollover image to zoom in

Click image to enlarge

See all 120 items in product family

AmScope Digital Zoom Stereo Microscope, 3.5x-90x Magnification, W/144-LED Light, W/10MP USB Camera

Item #: WBM99551

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $689.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AmScope Digital Zoom Stereo Microscope, 3.5x-90x Magnification, W/144-LED Light, W/10MP USB Camera

This is a trinocular stereo microscope with a 144-LED ring light and a 10MP USB digital camera. The microscope has a Super Widefield optical system that provides a large zoom magnification power, 26:1 which offers a large working distance, 8", 200mm. The trinocular port uses the third port for camera capabilities, or a third party to view as well, giving you the remaining two ports to view your specimen. The 144-LED ring light is lighting-intensity adjustable, providing cool, even and bright LED illumination. It features a separate control box allowing you to turn on/off the light and change the lighting intensity. The 10MP camera captures still images, streams and records live videos. The user-friendly editing, processing and measurement software included is compatible with Windows xP/Vista/7 whereas the Mac OS 10.6 and higher captures and streams microscope images. The camera has a reduction lens that provides the same field of view for images on your computer screen as those seen through 20x eyepieces. This microscopy system is an ideal instrument for manufacturing engineers, lab technicians, gemologists, circuit board inspectorsand anyone in electronic and semiconductor industries. It is also the right microscope for biological laboratory applications that require low heat release. It is OEM'd by the same technicians and on the same production line that makes optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. This microscope is brand new in a factory sealed box.

  • A perfect LED stereo inspection microscope with a 10MP color digital camera
  • Variable, cool, even and bright 144-LED ring illumination
  • 3.5x-90x Super wide zoom magnification power
  • 8", 200mm extremely large working distance
  • High resolution with great flatness and contrast, giving sharp and clear images
  • Trinocular head with 45-degree inclined 360-degree swiveling eye tubes
  • 30mm Super Widefield high-eyepoint eyepieces with a 20 mm field of view
  • Sharp stereo erect images with a wide field of view
  • Crystal clear, original true color microscope images
  • Dual eye tubes with adjustable diopters
  • Contemporary table stand
  • Accurate alignment reduces eye strain for longer periods of viewing
  • Full optical glass elements
  • Precise ground glass lenses
  • Full metal chrome-plated mechanical components
  • Adjustable interpupillary distance
  • Rubber eyeguards included
  • 10MP high resolution USB2.0 color digital camera
  • Captures microscope images and streams live videos on your computer screen
  • Displays clear, full-screen images with high resolution
  • Camera reduction lens provides the same field of view for images on your computer screen as those seen through 20x eyepieces
  • Saves still images in BMP, TIFF, JPG, PICT, PTL and other formats
  • Measures lengths, angles, areas and etc. across images
  • User-friendly software compatible with windows xP/VISTA/7 and Mac OS 10.6 and up
  • Quick and easy USB2.0 connection
  • Easy installation and operation
  • Life-time free software upgrades
  • Manufactured under ISO 9001 quality control standard
  • 5 Year manufacturer warranty for microscope
  • Unbeatable low price for the same guarantee or the difference back

  • Head: 360 degree rotatable 45 degree inclined trinocular
  • Eyepiece: 30mm Super Widefield high-eyepoint WH10x/20MM
  • Barlow Lens: 0.5x and 2.0x
  • Zoom Range: 0.7x-4.5x
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16", 55-75mm
  • Working Distance: 8", 200mm
  • Illumination: 144-LED ring light

Product Specifications

    • BRANDAmScope
    • DESCRIPTIONDigital Zoom Stereo Microscope
    • OBJECTIVEAchromatic
    • TYPELow Power
    • MAGNIFICATION3.5x-90x
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.