Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Jewelry Gem Stereo Microscope, 7x-45x Magnification, W/Dual Halogen Lights

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

AmScope Jewelry Gem Stereo Microscope, 7x-45x Magnification, W/Dual Halogen Lights

Item #: WBM99570

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $465.50

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AmScope Jewelry Gem Stereo Microscope, 7x-45x Magnification, W/Dual Halogen Lights

This first-class 7x-45x trinocular jewelry/gem stereo zoom microscope incorporates all the most features of a high quality laboratory instrument. Designed to meet the demands of modern gemology microscopy, this microscope exceeds all expectations. It comes with Super Widefield optics, gem clampand darkfield condenser with iris diaphragm. The brightfield and darkfield illumination system provides both incident, top lighting and transmitted, bottom lighting. The top lighting shining down onto objects is used for the observation of surface details and fine structures of jewels or gemstones. The transmitted illumination through the condenser is for the examination of inside quality of diamonds. This microscope offers high resolution and good depth within a broad field of view. The trinocular port enables to add photographic or video capability. With 30mm Super wide field 10x eyepieces, with 20mm wide field of view, it gives crystal clear images. It provides large zoom range and long working distance. The 45 degree inclined trinocular and high-eyepoint design ensures an easy observation, especially for eyeglass wearers. The rubber eye-guards provide further comfort. This microscope is an ideal instrument for gemologists, jewelry dealers and collectors. It is brand new in box.

  • A bright and dark field trinocular microscopy system for gemology / jewelry applications
  • Darkfield condenser with iris included
  • Jewelry/gem clamp included
  • Trinocular design for high quality photo, video or computer attachment
  • 7x-45x large zoom range continuous magnification
  • 6.5:1 extremely large zoom range
  • 4", 100mm large working distance
  • 45 degree inclined trinocular head with Super Widefield eyepieces
  • High-eyepoint design for easy observation for all users including eyeglass wearers
  • 23mm upright tube for photo or video accessories
  • 30mm Super Widefield eyepieces included
  • High resolution with great flatness and contrast
  • Sharp stereo erect images over a Super Widefield of view
  • Crystal clear original true color images
  • Both ocular-tubes with adjustable diopter
  • Metal pillar stand finished with stain resistant enamel
  • Accurate alignment ensuring a fatigue-free long time viewing
  • Full optical glass elements
  • Precise ground glass lens
  • All Metal mechanical components
  • Adjustable interpupillary distance
  • Rubber eye-guards included
  • Built-in Epi-illuminating and transmitted lighting system with adjustable intensity
  • CE approval electric apparatus
  • Manufactured under restrict ISO 9001 quality control system
  • 5 Year manufacturer warranty for microscope

  • Head: 45 degree inclined 360 degree swiveling trinocular
  • Eyepiece: 30mm Super wide field high-eyepoint WF10x with 20mm field of view
  • Objective: 0.7x-4.5x
  • Zoom Range: 6.5:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16", 55-75mm
  • Working Distance: 4", 100mm
  • Frosted Glass Plate: 3-3/4", 95mm in diameter
  • White/Black Plastic Plate: 3-3/4", 95mm in diameter
  • Incident, Top Illumination: 12V/15W halogen bulb
  • Transmitted, Bottom Illumination: 12V/15W halogen bulb
  • Power Supply: 110V/60Hz, 220V/50Hz version available
  • Accessories: dust cover, eye-guards and clips
  • Shipping Weight: 20 lbs

Product Specifications

    • BRANDAmScope
    • DESCRIPTIONJewelry Gem Stereo Microscope
    • OBJECTIVEAchromatic
    • TYPELow Power
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.