Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Stereo Zoom Microscope on Single Arm Boom Stand, 3.5x-90x Magnification

Rollover image to zoom in

Click image to enlarge

See all 234 items in product family

AmScope Stereo Zoom Microscope on Single Arm Boom Stand, 3.5x-90x Magnification

Item #: WBM99614

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $430.22

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Stereo Zoom Microscope on Single Arm Boom Stand, 3.5x-90x Magnification

This binocular 3.5x-90x zoom stereo microscope on single-arm boom stand provides crystal clear sharp clear images. It comes with a binocular head with Super Widefield optics and sturdy single-arm boom stand. The 45 degree inclined binocular oculars and high-eyepoint optical design ensures a comfortable observation for all users including eyeglass wearers. The single-arm boom stand allows you to turn microscope head around two different axes and point it in various directions. This microscope offers high resolution, Super Widefield of view, 26:1 magnifying zoom range and 8", 200mm working distance. It is an ideal instrument for researchers, gemologists, engravers, collectors and anyone in semiconductor and electronics industry. This stereo zoom microscope is made by the same technicians and on the same production line as optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It is brand new in factory box.

Features:
  • 3.5x-90x Zoom Stereo Microscope with Super Widefield Optics
  • 30mm Super Widefield 10x Eyepieces with 20mm Field of View
  • 8", 200mm Large Working Distance
  • 45 Degree Inclined Binocular Head
  • Sharp Stereo Erect Images over a Wide Field View
  • Crystal Clear Original True Color Images
  • High Resolution with Great Flatness and Contrast
  • Eye Tube with Adjustable Diopter
  • Adjustable Interpupillary Distance
  • High-eyepoint Optic Design Ensuring an Easy and Comfortable Viewing, Especially for Eyeglass Wearers
  • Accurate Alignment Ensuring a Fatigue-Free Comfortable Observation
  • Rubber Eye-guards Providing Further Comfort
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • Sturdy Boom Stand for Versatility and Large Working Area
  • Stand Finished with Stain Resistant Enamel
  • 1.5" Rugged Solid Cast Metal Stand Base
  • All Metal Mechanical Components
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Manufacturer Warranty


Specifications:
  • Head: 45 degree inclined 360 degree swiveling binocular
  • Eyepiece: 30mm Super Widefield high-eyepoint WF10x/20
  • Objective: 0.7-4.5x
  • Barlow lens: 0.5x and 2.0x
  • Zoom Range: 26:1
  • Diopter Adjustment: +/-5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16", 55-75mm
  • Working Distance: 8", 200mm
  • Field of View: 2-1/2", 65mm
  • Boom Stand: 16" arm, overall length: 24", 17" high pillar, 9" x 9" x 1-3/4" solid cast steel base
  • Accessories: eye-guards


Packing List:
  • One Binocular Stereo Zoom Microscope Head
  • One Pair of Super Widefield 10x Eyepieces
  • One Super Widefield 0.5x Barlow Lens
  • One Super Widefield 2.0x Barlow Lens
  • Single-arm Boom Stand with Focusing Rack
  • One Pair of Eye-guards
  • Shipping Weight: 60 lbs
  • Packages: 2, 45 + 15

Product Specifications

    • MAGNIFICATION3.5x-90x
    • OBJECTIVEAchromatic
    • MANUFACTURER PART NUMBERSM-3BZ
    • PACKAGE QTY1
    • BRANDAmScope
    • DESCRIPTIONStereo Zoom Microscope
    • TYPELow Power
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.