Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope MR400 Stage Micrometer Calibration Slide with 4-Scales For Microscopes

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

AmScope MR400 Stage Micrometer Calibration Slide with 4-Scales For Microscopes

Item #: WBM00012

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $72.00 Save up to 51%
Price: $ 34.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope MR400 Stage Micrometer Calibration Slide with 4-Scales For Microscopes

This is a precise stage micrometer with 4-scales used to calibrate microscopes or microscope cameras for precise measurement. It comes with four scales including 1mm total length that is subdivided into 100 divisions, that is, each division is 0.01mm.

Features & Specifications:
  • A Precision Stage Micrometer with 4-Scales
  • Great for Calibrating Your Microscope or Microscope Camera Reticules
  • 1mm Total Length Subdivided into 100 Divisions
  • Each Division is 0.01mm Across
  • Brightly Illuminated Grid Lines
  • Precision Ground Glass Slide
  • Please call for the availability of English Mills units (1/1000 inch)
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent 1-Year Factory Warranty

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERMR400
    • DESCRIPTIONStage Micrometer Calibration Slide with 4-Scales
    • MATERIALPrecision Ground Glass Slide
    • STAGE DIV0.01mm, 0.07mm, 0.15mm, 0.10mm
    • TYPEMicroscope Accessories
    • FOR USE WITHAmScope Microscopes
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1
    • ACCESSORY TYPEMicrometer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!