Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope MU035 USB2.0 Still Photo and Video Microscope Camera

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

AmScope MU035 USB2.0 Still Photo and Video Microscope Camera

Item #: WBM00032

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $159.96 Save up to 50%
Price: $ 79.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope MU035 USB2.0 Still Photo and Video Microscope Camera

This 640x480 pixel digital camera for microscopes is designed to capture still images, as well as stream and record live video on Windows, Mac, and Linux computers. The user-friendly, stand-alone software for Windows XP/Vista/7/8/10 offers advanced features, including stitching, EDF (Extended Depth of Focus), video-recording, and measurement functions. It allows you to make notes, shapes, watermarks, and precise measurements with ease. Preview and capture resolutions can be set independently, allowing you to simultaneously view high-speed, low-resolution live video, while capturing higher-resolution images or video. The software for Linux and Mac allow you to capture still images and record video, as well as control color and exposure.

Designed using the C-mount standard, the camera with the included reduction lens and two sizing-adapters can fit 23mm, 30mm, and 30.5mm photo ports and ocular ports. The reduction lens increases the field-of-view to better match what's seen through the eyepieces. Using a standard USB 2.0 connection, the camera is easy to install. Drawing power from the USB connection, no additional connections are needed.



Camera Specifications:
  • Sensor: Aptina MT9V001 CMOS (color)
  • Sensor Size: 1/4"
  • Resolution: 640X480 (approx. 350,000 pixels)
  • Reduction Lens: 0.37X
  • Pixel Size: 5.6μm x 5.6μm
  • Frame Rate: 30fps @640x480, 79 fps @ 320x240
  • Scan Mode: Progressive
  • Dynamic Range: 60dB
  • SN Ratio: 45dB
  • Spectral Range: 380-650nm (with IR-filter)
  • White balance: ROI White Balance/ Manual Temp-Tint Adjustment
  • Color Rendering Technique: Ultra Fine Color Engine
  • Capture/Control API: Native C/C++, C#, Directshow, Twain, Labview
  • Recording System: Still Picture and Movie
  • Cooling System: Natural
  • Operating Temperature: -10°C to 50°C
  • Storage Temperature: -20°C to 60°C
  • Operating Humidity: 30 - 80%RH
  • Storage Humidity: 10 - 60%RH
  • Power Supply: DC 5V over USB Port
Software Features:
  • Operating System: Windows XP/Vista/7/8/10 (32 & 64 bit), Mac OS X, Linux
  • PC Requirements: CPU equals to Intel Core2 2.8GHz or higher, Memory: 2GB or more, USB2.0 port
  • Advanced software for Windows:
    • offers Stitching, EDF, video recording and measurement functions
    • conducts measurements for lengths, angles, arcs, areas and etc.
    • saves still images in BMP, TIFF, JPG, PICT, PTL or other formats
    • live video and still image capture can be set in different resolutions simultaneously
    More Features: add layers, watermarks, mosaics, tiles; adjust color balance, exposure, saturation, contrast, orientation; change resolution, histogram, granulation, diffusion; transform images via edge detection, digital image warping; conducts measurements for single, parallel or perpendicular lines and rectangular, elliptical and irregular areas; adds notes, measurements, text, arrows, labels, and etc. using customizable text with different sizes and colors; conducts measurements in microns, millimeters, centimeters, inches, feet, and etc. under any magnification powers with desired tolerances
  • Life-time free software upgrades
Packing List:
  • One 640x480 Pixel Digital Camera
  • 0.37X Reduction Lens
  • One 6' (1.8m) USB Cable
  • Two Adapters: 30mm and 30.5mm
  • One CD with Software and User's Instructions

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERMU035
    • DESCRIPTIONStill Photo and Video Microscope Camera
    • MATERIALMetal
    • COLORBlack
    • SENSORCMOS
    • CAMERA PIXEL0.3MP
    • POWER SUPPLYDC 5V over USB2.0 Port
    • TYPEMicroscope Accessories
    • REDUCTION LENS0.5X
    • OPERATING SYSTEMWindows XP/Vista/7/8/10, Mac OS X, Linux
    • MOUNTING SIZE23mm, 30.5mm, 30mm, C-Mount
    • FOR USE WITHAmScope Microscopes
    • LIMITED WARRANTY1 Year
    • PACKAGE QUANTITY1 Set
    • ACCESSORY TYPECamera
    • APPLICATIONPC & Mac Display

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!