Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope USB Microscope Camera, 5MP, W/Measurement Software

Rollover image to zoom in

Click image to enlarge

See all 558 items in product family

AmScope USB Microscope Camera, 5MP, W/Measurement Software

Item #: WBM00039

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $169.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope USB Microscope Camera, 5MP, W/Measurement Software

This 5MP microscope digital camera features upgraded electronics, streamlined softwareand a compact design with smaller dimensions and reduced weight. Our company is located in the USA and all cameras come with a 1-5 Year WARRANTYFeaturing built-in C-mount compatibility and 23mm reduction lens adapter, our camera can be attached to any instrument with a C-mount or a 23mm photo port, including microscopes, telescopes, endoscopesand etc. The camera's optics offers 2592x1944 pixel resolutionand the included software allows you to capture real-time, high-definition videos and stills without requiring any additional equipment. The included user-friendly software allows you to make notes, shapes, watermarksand measurements with ease. You can analyze, presentand share images of samples and specimen by simply plugging one end into your computer's USB 2.0 portand the other on your microscope's eye-tube or trinocular port. In addition, the camera comes with a preassembled 0.5x reduction lens, giving your computer screens the same field of view as your microscope's eyepiece. With the reduction lens in place, your camera tube is 23mm in diameter, making it compatible with pretty much any microscope's eye tube or trinocular port We also include 2 eyepiece adapters for FREE - 30.0mm and 30.5mm. With its unique stand alone design, the camera is equipped with CMOS color sensorand comes with a high-speed USB 2.0 cord, advanced software, Windows xP/Vista/7/8 and Mac OS 10.6 and up compatible, 4 mounting sizes, 23mm, 30mm, 30.5mmand C-mountand instructions.We are based in the USA and all our cameras come with a 1-5 Year full-coverage warranty and a life-time of free software upgrades.

Camera Specifications:
    ModelMU500
    Effective Pixel5,039K
    Resolution2592 x 1944, 1280 x 960 or 640 x 480
    Frame Rate BINSKIP5 fps5 fps @ 2592 x 1944 pixels 10 fps18 fps @ 1280 x 960 pixels 23 fps 57 fps @ 640 x 480 pixels
    Sensor TypeMT9P001
    Scan ModeProgressive
    Sensor Size5.700mm, H x 4.280mm, V 7.130mm, diagonal
    Optical Format1/2.5-inch, 4:3
    Pixel Size2.20um x 2.20um
    Sensitivity0.53V/lux-sec, 550nm
    Dynamic Range60.0 dB
    SN Ratio40.5 dB
    Color ModeColor/Gray Scale
    Exposure ControlMode: ROI auto exposure/manual exposureRange, ms0.214~2000.000
    Power SupplyVia USB 2.0
    Operating Temperature20 ~ 60, C
    Minimum Operating System RequirementsWindows xP, Vista or Windows 7/8, 32 and 64 bits
    Mac OS 10.6 and up
    CPU: Intel Pentium 4| 2.6G or above RAM: 512 MBHDD: 10 GBUSB: USB2.0 interface

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERMU500
    • MANUFACTURERS PART NUMBERMU500
    • DESCRIPTIONUSB Microscope Camera, 5MP, W/Measurement Software
    • ACCESSORY TYPECamera
    • TYPEAccessory
    • PACKAGE QTY1

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.