Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Advanced Home School Compound Microscope, 40x-2000x Magnification

Rollover image to zoom in

Click image to enlarge

AmScope Advanced Home School Compound Microscope, 40x-2000x Magnification

Item #: WBM00078

Sold By: Amscope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $149.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Advanced Home School Compound Microscope, 40x-2000x Magnification

This high power biological compound microscope comes with coarse and fine focusing and offers eight levels of magnification power: 40x, 80x, 100x, 200x, 400x, 800x, 1000x, 2000x. It is good microscope for students to learn science or vets to check animal sperms and feces. It is an ideal instrument for teaching demonstration and clinical examination in biological, bacteriological and pharmaceutical areas. It is a perfect microscope for home school or family use. This microscope is brand new in factory sealed box.

Features:
  • A Great Affordable Biological Compound Microscope with High Quality
  • Perfect for Vets or Students
  • 45° Inclined 360° Swiveling Monocular Head
  • Large Stage with Stain Resistant Finish
  • Separate Coarse and Fine Focusing System
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • Eight Levels of Magnification: 40x-80x-100x-200x-400x-800x-1000x-2000x
  • Upward Stage Stopper to Protect Slides and Objectives
  • Built-In Electrical Illumination System
  • Abbe Condenser with Iris Diaphragm
  • Focusing Control Knobs on Both Sides
  • Four DIN Achromatic Objectives
  • Two Widefield Eyepieces Included
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • All Metal Mechanical Components
  • Rugged Metal Frame and Stand with Stain Resistant Enamel Finish
  • Manufactured under Restrict ISO 9001 Quality Control Standards
  • 5 Year Factory Warranty


Specifications:
  • Nosepiece: quadruple
  • Head: 45° inclined monocular
  • Eyepiece: WF10x/18MM and WF20x
  • Achromatic Objectives: 4x, 10x, 40x, spring, 100x, spring, oil
  • Stage Dimensions: 4-3/8" x 4-3/4", 110x120mm
  • Condenser: NA=1.25 Abbe with diaphram
  • Focusing Control: rack and pinion
  • Illumination: tungsten lamp, 115V/20W
  • Power Supply, 115V/60Hz, 220V/50Hz available
  • Accessories: dust cover and a bottle of immersion oil
  • Microscope Dimensions: 7-1/2" x 5-1/8" x 15-0"
  • Shipping Weight: 9 lbs


Packing List:
  • One Monocular Microscope with Four Objectives, 4x, 10x, 40x and 100x
  • One 10x Widefield Eyepiece
  • One 20x Widefield Eyepiece
  • One Wrench for Tension Adjustment
  • Two Color Filters
  • One Spare Bulb
  • One Dust Cover
  • Immersion Oil and User's Manual Included

Product Specifications

  • MAGNIFICATION40x-2000x
  • OBJECTIVEAchromatic
  • PACKAGE QTY1
  • DESCRIPTIONHome School Compound Microscope
  • TYPEStudent
  • BRANDAmScope
  • MANUFACTURER PART NUMBERM500B
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.