Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Advanced Student Compound Microscope, 40x-1000x Magnification, W/Camera

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

AmScope Advanced Student Compound Microscope, 40x-1000x Magnification, W/Camera

Item #: WBM00101

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $176.38

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope Advanced Student Compound Microscope, 40x-1000x Magnification, W/Camera

This brand new compound microscope with USB digital image system captures microscope images and streams live video on PC screens. It comes with four magnification settings, 40x, 100x, 400x and 1000x, coarse and fine focusing and electrical illuminating system. The USB digital camera provides 640x480 pixel resolution and is compatible with Windows 2000/xP/Vista/7. With the user friendly software included, you can edit microscope images in the same way as you use PhotoShop. You can record videos, capture still imagesand save them in BMP, TIFF, JPG, PICT, PTL and other formats. You can also conduct length, angle, area and other measurements across images. This microscopy system meets all the requirements of the textbooks up to college. It is a perfect system for teaching demonstration or clinical examination. It is also an ideal microscope for family or home school applications.

Features:
  • A great affordable compound microscope with digital image system
  • User friendly software compatible with 2000/xP/Vista/7
  • Edits microscope images in the same way as you use PhotoShop
  • Captures microscope still images, records live videosand saves images in BMP, TIFF, JPG, PICT, PTL and other formats
  • Conducts length, angle, area and other measurements across images
  • Clear images with 640x480 pixel resolution
  • Fast USB2.0 PC connection and easy installation and operation
  • 360 degree rotatable monocular head
  • 45 degree inclined eye tube
  • Large plain stage with clips and stain resistant finish
  • Separate coarse and fine focusing
  • Fully coated optical system with high resolution
  • Crystal clear sharp images
  • High quality student microscope
  • Perfect for up to high school students
  • Four levels of magnification: 40x-100x-400x-1000x
  • Upward stage stopper for protecting slides and objectives
  • Built-in electrical illumination system
  • Abbe condenser with iris diaphragm filter holder
  • Dual focusing control knobs
  • Four DIN Achromatic objectives
  • One, WF10x eyepiece included
  • Full optical glass elements
  • All metal mechanical components
  • Precise ground glass lens
  • Solid metal frame construction with stain resistant enamel finish
  • Spare bulb, fuse and a bottle of immersion oil included
  • Manufactured under ISO 9001 quality control standard
  • 5 Year factory warranty


Specifications:
  • Nosepiece: quadruple
  • Head: 45 degree inclined monocular
  • Wide-field Eyepiece: WF10x
  • Achromatic Objectives: 4x, 10x, 40x, spring, 100x, oil, spring
  • Stage Dimensions: 4-3/8" x 4-3/4", 110x120mm
  • Abbe Condenser: NA=1.25 with iris diaphragm filter
  • Focusing Control: rack and pinion
  • Illumination: tungsten lamp, 110V/20W
  • Accessories: dust cover and a bottle of immersion oil
  • Microscope Dimensions: 7-1/2" x 5-1/8" x 15-0"
  • Weight: 9 lbs

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERM500-E
    • DESCRIPTIONAmScope Advanced Student Compound Microscope, 40x-1000x Mag, w/ Camera
    • TYPEStudent
    • PACKAGE QTY1
    • MAGNIFICATION40x-1000x
    • OBJECTIVEAchromatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.249.219:46