Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Polarizing and Bright Field Microscope, 40x-2500x Magnification

Rollover image to zoom in

Click image to enlarge

See all 34 items in product family

AmScope Polarizing and Bright Field Microscope, 40x-2500x Magnification

Item #: WBM00102

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $289.50

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AmScope Polarizing and Bright Field Microscope, 40x-2500x Magnification

This monocular compound microscope offers polarizing and brightfield features. It comes with a 45 degree inclined 360 degree swiveling monocular head, coarse fine focusing, built-in illumination systemand a polarizing kit. It is a standard brightfield compound microscope without putting on the polarizing kit. It offers six polarizing and six brightfield magnifications settings, 40x, 100x, 250x, 400x, 1000x and 2500x. It is a right microscope for both brightfield and polarizing applications.

  • A great polarizing and brightfield microscope
  • 45 Degree Inclined 360 Degree Swiveling Monocular Head
  • Large Plain Stage with Clips and Stain Resistant Finish
  • Separate Coarse Fine Focusing
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • High Quality Student Microscope
  • Perfect for Up to High School Students
  • Six Levels of Magnification: 40x-100x-250x-400x-1000x-2500x
  • Upward Stage Stopper to Protect Slides and Objectives
  • Built-In Illumination System
  • Abbe condenser with iris diaphragm filter holder
  • Focusing Control Knobs on Both Sides
  • Four DIN Achromatic Objectives
  • Full Optical Glass Elements
  • Precise Ground Glass Lens
  • All Metal Mechanical Components
  • Rugged Metal Frame with Stain Resistant Enamel Finish
  • Two Eyepieces Included
  • Polarizing with Round Stage and Lens Kit included
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Factory Warranty

  • Nosepiece: quadruple
  • Head: 45 degree inclined monocular
  • Wide-field Eyepiece: WF10x
  • Wide-field Eyepiece: WF25x
  • Achromatic Objectives: 4x, 10x, 40x, spring, 100x, oil, spring
  • Stage Dimensions: 4-3/8" x 4-3/4", 110x120mm
  • Abbe Condenser: NA=1.25 with iris diaphragm filter
  • Focusing Control: rack pinion
  • Illumination: tungsten lamp, 115V/20W
  • Accessories: dust cover and a bottle of immersion oil
  • Microscope Dimensions: 7-1/2" x 5-1/8" x 15-0"

Packing List:
  • Four Achromatic DIN Objectives, 4x, 10x, 40x and 100x
  • One Widefield Eyepiece, WF10x
  • One Polarizing Kit with Round Stage and Lens
  • One Wrench for Tension Adjustment
  • Two Color Filters
  • One Spare Bulb
  • One Dust Cover
  • Immersion Oil and User's Manual Included
  • Shipping Weight: 10 lbs

Product Specifications

    • MAGNIFICATION40x-2500x
    • OBJECTIVEAchromatic
    • TYPEHigh Power
    • BRANDAmScope
    • DESCRIPTIONAmScope Polarizing and Bright Field Microscope, 40x-2500x Mag
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.