Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Advanced Student Microscope, 40x-2000x Magnification, W/3D Mech Stage, W/USB Camera

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

AmScope Advanced Student Microscope, 40x-2000x Magnification, W/3D Mech Stage, W/USB Camera

Item #: WBM00115

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $217.50

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AmScope Advanced Student Microscope, 40x-2000x Magnification, W/3D Mech Stage, W/USB Camera

This biological microscope with USB digital camera has contemporary design and comes with all the advanced features a professional microscope has: 3-D double layer mechanical stage, coaxial coarse and fine focusingand built-in transmitted illumination system with adjustable-intensity. It provides eight levels of magnification, 40x, 80x, 100x, 200x, 400x, 800x, 1000x and 2000x. The 45 degree inclined monocular head ensures an easy observation. The USB digital camera offers 640x480 pixel resolution and is compatible with Windows xP/Vista/7 and Mac OS 10.6 and up. With the user friendly software included, you can edit microscope images in a manner similar to PhotoShop. You can capture still images, record and streams live videos, or save them in BMP, TIFF, JPG, PICT, PTL and other formats. You can make measurements for length, angle, area and etc. This microscope is a wonderful instrument for students to learn science, teaching demonstration and clinical examination. It is perfect for family or home school applications. It is brand new in factory sealed box.

  • A great compound microscope with mechanical stage and color digital Camera
  • Large 3-D double layer mechanical stage with stain-resistant finish
  • User friendly software compatible with xP/Vista/7 and Mac OS 10.6 and up
  • Edits microscope images in a manner similar to PhotoShop
  • Captures microscope still images, records and streams live videos, or saves them in BMP, TIFF, JPG, PICT, PTL and other formats
  • Conducts length, angle, area and other measurements across images
  • Clear images with 640x480 pixel resolution
  • Fast USB2.0 PC connection and easy installation and operation
  • 45 degree inclined 360 degree swiveling monocular head
  • Low position coaxial stage movement control knobs
  • Coaxial coarse and fine focusing
  • Dual side focusing controls
  • Full coated optical system with high resolution
  • Clear sharp images
  • Eight magnification settings: 40x, 80x, 100x, 200x, 400x, 800x, 1000x and 2000x
  • Upward stage stopper to protect slides and objectives
  • Abbe condenser with Iris diaphragm and filters
  • Rack and pinion adjustment control
  • Built-in illumination system
  • Four DIN achromatic objectives
  • Two, WF10x and WF20x eyepieces included
  • Full optical glass elements
  • Precise ground glass lenses
  • All metal mechanical components
  • Solid metal frame construction with stain-resistant enamel finish
  • Manufactured under ISO 9001 quality control standard
  • 5 Year factory warranty

  • Nosepiece: triple
  • Head: monocular head inclined at 45 degree
  • Mechanical Tube Length: 6-5/16", 160mm
  • Wide-Field Eyepieces: WF10x and WF20x
  • Achromatic Objectives: 4x, 10x, 40x, spring, 100x, spring, oil
  • Stage Dimensions: 5-0"x 4-1/2", 125x115mm
  • Stage Traveling Range: 2-3/4"x 0-3/4", 70x20mm
  • Focusing Range: 0-13/32", 10mm
  • Abbe Condenser: NA=1.2 with rack and pinion focusing control
  • Illumination: incandescent bulb, 110V/20W
  • Power Supply: 20W, 110V/50Hz
  • Accessories: 110V/20W spare bulb, dust cover, spare fuse

Packing List:
  • One Monocular Microscope with 3D Mechanical Stage
  • Four Achromatic DIN objectives, 4x, 10x, 40x, 100x
  • One Widefield WF10x Eyepiece
  • One Widefield WF20x Eyepiece
  • One Pair of Clips
  • One 110V/20W S

Product Specifications

    • BRANDAmScope
    • DESCRIPTIONStudent Microscope
    • MAGNIFICATION40x-2000x
    • TYPEStudent
    • OBJECTIVEAchromatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.