Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Professional Biological Microscope W/50 Slides, 1600x Magnification, W/100 Coverslips

Rollover image to zoom in

Click image to enlarge

AmScope Professional Biological Microscope W/50 Slides, 1600x Magnification, W/100 Coverslips

Item #: WBM00164

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $245.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Professional Biological Microscope W/50 Slides, 1600x Magnification, W/100 Coverslips

This is a professional binocular microscope with 50pc slides and 100pc coverslips. It is designed for teaching demonstration, clinical examination and research purpose. It comes with a 30° inclined 360° swiveling compensation free binocular head, 3D mechanical stage and an intensity-variable halogen illumination system. This microscope offers eight levels of magnification, 40x, 64x, 100x, 160x, 400x, 640x, 1000x and 1600x. This microscope is versatile, ready for various accessories and attachments for extra features. It is made by the same technicians and on the same production line that makes optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It is brand new in factory sealed box.

Features:
  • 30-degree Inclined 360-degree Swiveling Compensation Free Binocular Head
  • Large 3-D Double Layer Mechanical Stage with Stain Resistant Finish
  • Low Position Coaxial Stage Movement Control Knobs
  • Coaxial Coarse and Fine Focusing with CA Knob Tension Control
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • High Quality Professional Grade Microscope
  • Perfect for Clinics, Vets, Doctorsand Students
  • Eight Levels of Magnification: 40x, 64x, 100x, 160x, 400x, 640x, 1000x and 1600x
  • Upward Stage Stopper to Protect Slides and Objectives
  • Abbe Condenser with Iris Diaphragm Filters
  • Rack and Pinion Adjustment for Condenser
  • Built-in Halogen Illumination System with Variable Intensity
  • Dual Focusing Control Knobs
  • Four DIN Achromatic Objectives
  • Two Sets of Eyepieces
  • Full Optical Glass Elements
  • Precise Ground Glass Lenses
  • All Metal Mechanical Components
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Ocular
  • Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • Spare Bulb, Fuseand Immersion Oil Included
  • Manufactured under ISO 9001 Quality Control Standards
  • 5 Year Factory Warranty


Specifications:
  • Nosepiece: quadruple
  • Mechanical Tube Length: 6-5/16", 160mm
  • Head: 360-degree swiveling compensation free binocular head inclined at 30-degree
  • Eyepieces: WF10x and WF16x
  • Achromatic Objectives: 4x, 10x, 40x, spring, 100x, spring, oil
  • Stage Dimensions: 5-1/2"x 5-1/2", 140x140mm
  • Stage Traveling Range: 2-15/16"x 1-3/4", 75x45mm
  • Focusing Range: 1-3/16", 30mm
  • Division of Fine Focusing: 0.0000787", 0.002mm
  • Abbe Condenser: NA=1.25 with rack and pinion focusing control
  • Illumination: 6V/20W halogen bulb
  • Power Supply: 110V, 220V version available, CE certified
  • Accessories: 6V/20W spare halogen bulb, bottle of immersion oil, blue, green yellow filters
  • Microscope Dimensions: 12" x 9" x 16"


Packing List:
  • One Binocular Compensation-Free Head
  • One Microscope Body with Frame, Base and Halogen Illumination System
  • Four High Quality DIN Objectives, 4x, 10x, 40x and 100x
  • Two Pairs of Widefield Eyepieces, WF10x and WF16x
  • Two Color Filters
  • 50pc Slides and 100pc Cover Slips
  • One Dust Cover
  • One Power Cord
  • One 6V/20W Spare Halogen Bulb
  • Two Spare Fuses
  • Immersion Oil
  • User's Manual
  • Shipping Weight: 20 lbs

Product Specifications

    • MAGNIFICATION1600x
    • OBJECTIVEAchromatic
    • PACKAGE QTY1
    • MANUFACTURER PART NUMBERB490A-BS50PS
    • TYPEHigh Power
    • BRANDAmScope
    • DESCRIPTIONProfessional Biol Microscope
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.