Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Trinocular Boom Stereo Microscope, 2x-180x Magnification, W/Focusable Eyepieces

Rollover image to zoom in

Click image to enlarge

See all 233 items in product family

AmScope Trinocular Boom Stereo Microscope, 2x-180x Magnification, W/Focusable Eyepieces

Item #: WBM00285

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $959.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Trinocular Boom Stereo Microscope, 2x-180x Magnification, W/Focusable Eyepieces

This top quality trinocular stereo zoom microscope is a fully coated optical system with Super high resolution. It offers sharp clear images with extremely great flatness and contrast. It comes with focusable extreme Widefield high-eyepoint eyepieces and a 3D dual-arm boom stand that allows you to point microscope head in any directions desired. This microscope offers 2x-180x zoom magnification power, 5-3/4", 145mm large field of view, 14", 350mm large working distanceand 90: 1 zoom ratio. It is an ideal instrument for those who require precision-oriented observation. This stereo microscope was made by the same technicians and on the same production line that makes optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It is brand new in original box.

Features:
  • Extreme High Resolution with Super Great Flatness and Contrast, Giving Sharp and Clear Images
  • Trinocular Head with Focusable Extreme Widefield and High-eyepoint Eyepieces
  • Both Ocular-Tubes with Adjustable Diopter
  • Large Working Distance
  • Accurate Alignment Ensuring Fatigue-Free Viewing
  • Heavy-duty 3D Dual-arm Boom Stand with Solid Base
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Manufacturer Warranty


Specifications:
  • Head: 45-degree inclined 360-degree swiveling trinocular
  • Eyepiece: 30mm extreme Widefield WH10x/22 and WH20x/12
  • Barlow Lens: 0.3x and 2.0x extreme Widefield
  • Objective: 0.2-18.0x
  • Zoom Ratio: 22.5: 1
  • Working Distance: 14", 350mm
  • Field of View: 5-3/4", 145mm
  • Diopter Adjustment: +/- 5dp
  • Interpupillary Distance: 2-3/16" - 2-15/16", 55-75mm
  • Boom Stand: 20" double-arm, overall length: 30", 17" high pillar, 10-1/4"x8-1/4"x2-0" solid cast steel base


Packing List:
  • One Extreme Widefield Trinocular Stereo Microscope Head
  • One Pair of Focusable Extreme Widefield WH10x/22 Eyepieces
  • One Pair of Focusable Extreme Widefield WH20x/12 Eyepieces
  • One Extreme Widefield 0.3x Barlow Lens
  • One Extreme Widefield 2.0x Barlow Lens
  • One 3D Double-Arm boom Stand with Focusing Rack
  • One Pair of Eye-Guards
  • Shipping Weight: 75 lbs
  • Packages: 2, 60+15

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERZM-4TNV3
    • DESCRIPTIONTrinocular Boom Stereo Microscope
    • PACKAGE QTY1
    • TYPELow Power
    • MAGNIFICATION2x-180x
    • OBJECTIVEAchromatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.