Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope BS-50P-S 50 pcs. Pre-Cleaned Blank Glass Microscope Slides and 100 pcs. Square Cover Slips

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

AmScope BS-50P-S 50 pcs. Pre-Cleaned Blank Glass Microscope Slides and 100 pcs. Square Cover Slips

Item #: WBM00317

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $27.96 Save up to 64%
Price: $ 9.98
Product Information
Customer Review
Product Q&A
Accessories
AmScope BS-50P-S 50 pcs. Pre-Cleaned Blank Glass Microscope Slides and 100 pcs. Square Cover Slips

This is a package of 50pc pre-cleaned blank slides and 100pc square cover slips for microscopes. Slide dimensions are 1" x 3" (25.4x76.2mm) with ground edges. Cover slips are 23/32 x 23/32" (18 x 18mm) and 0.006" (0.15mm) in thickness. They are brand new in factory-sealed box.

Features & Specifications:
  • Quantity: 50 blank slides and 100 cover slips
  • Dimensions of Slide: 1" x 3" (25.4x76.2mm)
  • Dimensions of Coverslips: 23/32 x 23/32 x 0.006" (18x18x0.15mm)
  • Material: optical glass

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERBS-50P-S
    • DESCRIPTIONBlank Microscope Slides and Square Cover Slips
    • MATERIALOptical Glass
    • TYPEMicroscope Accessories
    • PACKAGE QUANTITY50 Slides; 100 Cover Slips
    • ACCESSORY TYPESlide & Coverslip

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

50/50

Your review: I ordered these and a microscope. Someone packed everything in together, meaning the microscope box pretty much ruined all the slip covers. When we opened the box glass went all over the floor. I managed to salvage maybe 20 of them. All the slides were okay though. I would recommend ensuring better packaging next time. I work for the post office and I know what the mail goes through to get to your address.

Pros: Works well with scopes, easy to use.

Cons: You'll probably end up with more broken glass than expected.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed