Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope BHD-24V150W 24V 150W Halogen Bulb for Fiber Optic Illuminators

Rollover image to zoom in

Click image to enlarge

See all 156 items in product family

AmScope BHD-24V150W 24V 150W Halogen Bulb for Fiber Optic Illuminators

Item #: WBM00324

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $29.98 Save up to 51%
Price: $ 14.68
Product Information
Customer Review
Product Q&A
Accessories
AmScope BHD-24V150W 24V 150W Halogen Bulb for Fiber Optic Illuminators

This 150W 24V halogen bulb is for fiber optic microscope illuminators. It fits HL150 and HL250 series fiber optic illuminators.

Features and Specifications:
  • Watt: 150W
  • Voltage: 24V
  • Type: halogen with dome
  • Manufactured under ISO 9001 Quality Control Standards

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERBHD-24V150W
    • DESCRIPTION24V 150W Halogen Bulb
    • LIGHT SOURCEHalogen
    • LIGHT POWER150W
    • TYPEMicroscope Accessories
    • FOR USE WITHHL150 and HL250 Series Fiber Optic Illuminators
    • PACKAGE QUANTITY1
    • ACCESSORY TYPEBulb

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Just what I was looking for

Your review: exact part that, I needed at a good price. excellent

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!