Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Binocular Biological Microscope, 40x-1000x Magnification

Rollover image to zoom in

Click image to enlarge

See all 558 items in product family

AmScope Binocular Biological Microscope, 40x-1000x Magnification

Item #: WBM00359

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $171.50

with FREE shipping today! (within the contiguous US)

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Binocular Biological Microscope, 40x-1000x Magnification

This is a brand new binocular compound microscope that is specially designed for clinical examination and teaching demonstration in medical field, laboratories and colleges. It comes with a binocular sliding head, coarse and fine focusing systemand four magnification settings, 40x, 100x, 400x and 1000x. It is an ideal instrument for biological, bacteriological and pharmaceutical researches. This microscope is made by the same technicians and on the same production line as optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It is in factory sealed box.

Features:
  • 45 Degree Inclined 360 Degree Swiveling Sliding Binocular Head
  • Large Stage with Stain Resistant Finish
  • Separate Coarse and Fine Focusing
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • High Quality Professional Grade Microscope
  • Great for Clinics, Vets, Doctors and Students
  • Four Levels of Magnification: 40x-100x-400x-1000x
  • Upward Stage Stopper to Protect Slides and Objectives
  • Abbe Condenser with Iris Diaphragm and Filters
  • Built-In Illumination System
  • Focusing Control Knobs on Both Sides
  • Four DIN Achromatic Objectives
  • One Set of Eyepieces Included
  • Full Optical Glass Elements
  • All Metal Mechanical Components
  • Precise Ground Glass Lens
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Oculars
  • Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • Spare Bulb, Fuse and a Bottle of Immersion Oil Included
  • Manufactured under ISO 9001 Quality Control Standard
  • 5 Year Factory Warranty


Specifications:
  • Nosepiece: quadruple
  • Head: 45 degree inclined sliding binocular
  • Interpupillary Distance: 2-3/16" - 3-0", 55 - 75mm
  • Wide-field Eyepiece: WF10x/18
  • Achromatic Objectives: 4x, 10x, 40x, spring, 100x, spring, oil
  • Stage Dimensions: 4-5/16"x 4-3/4", 110x120mm
  • Abbe Condenser: NA1.25 with iris diaphragm and filter
  • Illumination: tungsten lamp, 110V/20W
  • Accessories: dust cover, green and blue filtersand a bottle of immersion oil


Packing List:
  • One Brinocular Microscope Sliding Head
  • One Microscope Body Frame W/Stage, Base and Illumination
  • Four DIN Standard Objectives, 4x, 10x, 40x and 100x
  • One Pair of Widefield 10x Eyepieces
  • One Wrench for Focusing Tension Adjustment
  • Two Color Filters
  • One Dust Cover
  • One Spare Bulb
  • Sample Immersion Oil
  • User's Manual Included
  • Shipping Weight: 10 lbs

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERB100
    • MANUFACTURERS PART NUMBERB100
    • DESCRIPTIONBinocular Biological Microscope, 40x-1000x Magnification
    • PACKAGE QTY1
    • TYPEHigh Power
    • MAGNIFICATION40x-1000x
    • OBJECTIVEAchromatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.