Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope B100B-MS 40X-2000X Binocular Biological Microscope with Mechanical Stage

Rollover image to zoom in

Click image to enlarge

See all 78 items in product family

AmScope B100B-MS 40X-2000X Binocular Biological Microscope with Mechanical Stage

Item #: WBM00383

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $490.00 Save up to 61%
Price: $ 189.98
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope B100B-MS 40X-2000X Binocular Biological Microscope with Mechanical Stage

This is a brand new binocular compound microscope that offers eight magnification settings: 40X, 80X, 100X, 200X, 400X, 800X, 1000X & 2000X. It comes with a binocular sliding head, two pairs of widefield eyepieces, four Achromatic objectives, coarse & fine focusing, mechanical stage, and electrical illumination system. It is an ideal instrument for clinical examination, teaching demonstration, and biological, bacteriological & pharmaceutical researches.

Features:
  • 45 Degree Inclined 360 Degree Swiveling Sliding Binocular Head
  • Mechanical Stage with Stain Resistant Finish for Easy Slide Gliding Control
  • Separate Coarse & Fine Focusing
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • High Quality Professional Grade Microscope
  • Great for Clinics, Vets, Doctors, Students
  • Four Levels of Magnification: 40X, 80X, 100X, 200X, 400X, 800X,1000X & 2000X
  • Upward Stage Stopper to Protect Slides and Objectives
  • Abbe Condenser with Iris Diaphragm & Filters
  • Built-In Illumination System
  • Focusing Control Knobs on Both Sides
  • Four DIN Achromatic Objectives
  • Two Sets of Eyepieces, WF10X & WF20X, Included
  • Full Optical Glass Elements
  • All Metal Mechanical Components
  • Precise Ground Glass Lens
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Oculars
  • Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • Spare Bulb, Fuse and a Bottle of Immersion Oil Included
  • Manufactured under ISO 9001 Quality Control Standard
  • Excellent Five (5) Year Factory Warranty
Specifications:
  • Nosepiece: quadruple
  • Head: 45 degree inclined sliding binocular
  • Interpupillary Distance: 2-3/16" - 3" (55 - 75mm)
  • Wide-field Eyepiece: WF10X/18 & WF20X
  • Achromatic Objectives: 4X, 10X, 40X (spring), 100X (spring, oil)
  • Stage Dimensions: 4-5/16" x 4-3/4" (110x120mm)
  • Abbe Condenser: NA=1.25 with iris diaphragm & filter
  • Illumination: tungsten lamp, 110V/20W (220V version available)
  • Accessories: dust cover, green & blue filters, and a bottle of immersion oil
Packing List :
  • One Binocular Microscope Sliding Head
  • One Microscope Body Frame w/ Stage, Base and Illumination System
  • Four DIN Standard Objectives, 4X, 10X, 40X and 100X
  • One Pair of Widefield 10X Eyepieces
  • One Pair of Widefield 20X Eyepieces
  • One Mechanical Stage
  • One Wrench for Focusing Tension Adjustment
  • Two Color Filters
  • One Dust Cover
  • One Spare Bulb
  • Sample Immersion Oil
  • User's Manual

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERB100B-MS
    • DESCRIPTIONBinocular Biological Microscope with Mechanical Stage
    • MATERIALMetal
    • COLORWhite
    • MAGNIFICATION RANGE40X-2000X
    • OPTICSAchromatic
    • FIELD VIEWWidefield
    • HEAD TYPEBinocular
    • OBJECTIVE4X, 10X, 40X, 100X
    • EYEPIECE MAGNIFICATION10X, 20X
    • EYEPIECE23mm
    • STAGESingle-layer Mechanical Stage
    • LIGHT SOURCETungsten
    • LIGHT POWER20W
    • NUMBER OF LIGHT BULBS1
    • CONDENSERAbbe-Spiral with Diaphragm
    • CONDENSER TYPEBrightfield
    • CONDENSER OPTICSNA 1.25
    • IRISWith Iris
    • POWER SUPPLY110V
    • TYPECompound Microscope
    • LIMITED WARRANTY5 Years
    • PACKAGE QUANTITY1
    • APPLICATIONVeterinary, Teaching/Training

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!