Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Vet High Power Binocular Microscope, 2000x Magnification, W/2.0MP USB Camera

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

AmScope Vet High Power Binocular Microscope, 2000x Magnification, W/2.0MP USB Camera

Item #: WBM00384

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $289.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
AmScope Vet High Power Binocular Microscope, 2000x Magnification, W/2.0MP USB Camera

This is a binocular compound microscope with 2.0MP USB2.0 camera. The microscope comes with eight magnification settings, 40x, 80x, 100x, 200x, 400x, 800x, 1000x and 2000x, coarse and fine focusand electrical illumination system. Compatible with Windows 2000/xP/Vista/7, the camera captures microscope images and streams real-time live images on your PC screen. The included user-friendly software allows you to edit and process microscope images in a similar manner to PhotoShop. You can record live videos, make measurements on the images or save the images in BMP, TIFF, JPG, PICT, PTL or other formats. This microscopy system is an ideal instrument for teaching demonstration and biological, bacteriological and pharmaceutical applications. It is made by the same technicians and on the same production line that makes optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. It is brand new in factory sealed box.

  • 45-degree Inclined 360-degree Swiveling Sliding Binocular Head
  • Large Stage with Stain Resistant Finish
  • Separate Coarse and Fine Focusing
  • Fully Coated Optical System with High Resolution
  • Crystal Clear Sharp Images
  • High Quality Professional Grade Microscope
  • Great for Clinics, Vets, Doctors, or Students
  • Eight Levels of Magnification: 40x, 80x, 100x, 200x, 400x, 800x, 1000x and 2000x
  • Upward Stage Stopper to Protect Slides and Objectives
  • Abbe Condenser with Iris Diaphragm and Filters
  • Built-In Illumination System
  • Focusing Control Knobs on Both Sides
  • Four DIN Achromatic Objectives
  • Full Optical Glass Elements
  • All Metal Mechanical Components
  • Precise Ground Glass Lenses
  • Adjustable Interpupillary Distance
  • Adjustable Diopter on Ocular
  • Solid Metal Frame Construction with Stain Resistant Enamel Finish
  • Spare Bulb, Fuse and a Bottle of Immersion Oil Included
  • Manufactured under ISO 9001 Quality Control Standard

  • Nosepiece: quadruple
  • Head: 45-degree inclined sliding binocular
  • Interpupillary Distance: 2-3/16" - 3-0", 55 - 75mm
  • Wide-field Eyepiece: WF10x/18 and WF20x
  • Achromatic Objectives: 4x, 10x, 40x, spring, 100x, spring, oil
  • Stage Dimensions: 4-5/16"x 4-3/4", 110x120mm
  • Abbe Condenser: NA=1.25 with iris diaphragm and filter
  • Illumination: 20W tungsten bulb
  • Power Supply: 110V, 220V version, please email for availability

Packing List:
  • One Binocular Microscope Head
  • One Microscope Body with Illumination System
  • Four Achromatic DIN objectives, 4x, 10x, 40x and 100x
  • One Pair of Widefield WF10x Eyepiece
  • One Pair of Widefield WF20x Eyepiece
  • One Spare Tungsten Bulb
  • Color Filters, Pair of Clips, Dust Cover, Power Cord, Immersion Oil
  • User's Manual Included
  • One 2.0MP USB2.0 Camera
  • One 6', 1.8m USB Cable
  • Two Adapters
  • One CD with Software and User's Instructions
  • Shipping Weight: 12 lbs

Product Specifications

    • BRANDAmScope
    • DESCRIPTIONVet High Power Binocular Microscope
    • OBJECTIVEAchromatic
    • TYPEHigh Power
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.