Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope Lab LED Binocular Compound Microscope, 2500x Mag., W/3D-Stage 25 biology Slides and Book

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

AmScope Lab LED Binocular Compound Microscope, 2500x Mag., W/3D-Stage 25 biology Slides and Book

Item #: WBM00412

Sold By: AmScope

Ships in 2 - 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $249.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Product Q&A
Accessories
AmScope Lab LED Binocular Compound Microscope, 2500x Mag., W/3D-Stage 25 biology Slides and Book

Our new binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for teachers and students including those in medical school or with a major in biology. It comes with a Siedentopf binocular head, double layer mechanical stage with course and fine focusing, LED illumination system, 25 piece prepared slide collectionand a microscope book - "Complete Book of the Microscope". There are six magnification settings: 40x, 100x, 250x, 400x, 1000x and 2500x. This microscope is an ideal instrument for bacterial, biologicaland pharmaceutical researches. This microscope is made by the same technicians and on the same production line as optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. Your product will arrive in a factory sealed box.

Features:
  • 30 degree inclined 360 degree swiveling Siedentopf binocular head
  • High quality precise optical glass elements
  • Easy to attach a microscope camera or digital imager
  • Six magnification settings, 40x, 100x, 250x, 400x, 1000x and 2500x
  • Four Achromatic objectives, DIN 4x, 10x, 40x, S, 100x, S,Oil
  • Two pairs of Widefield eyepieces: WF10x and WF25x
  • Adjustable interpupillary distance
  • Adjustable ocular diopter
  • Variable intensity illumination
  • Coaxial coarse and fine focus adjustment
  • Focusing knobs are on both sides
  • Stage upward moving lock protects objectives and slides
  • Stain-resistant double layer mechanical stage
  • NA1.25 Abbe Condenser with iris diaphragm and filters
  • Rack and pinion adjustment condenser


Specifications:
  • Eyepieces: Widefield, WF10x and WF25x
  • Objectives: Achromatic DIN 4x, 10x, 40x, S, 100x, S, Oil
  • Head: 30 degree inclined 360 degree swiveling binocular
  • Interpupillary distance: 2-1/8" - 3-1/8", 53mm - 77mm
  • Adjustable ocular diopter
  • Nosepiece: revolving quadruple
  • Mechanical Stage: 3-D double layer
  • Size: 4-5/8" x 5", 118mm x 127mm
  • Travel Range, x-Y: 2-13/16" x 1-3/16", 70mm x 30mm
  • Condenser: NA1.25 Abbe condenser with iris diaphragm
  • Illumination: LED light, transmitted, intensity adjustable, GS and CE approved
  • Focusing: coaxial coarse and fine knobs on both sides
  • Power Supply: 100-240VAC, 50/60Hz, AC/DC adapter, UL approved Included
  • Dimension: 11" x 7" x 13-3/4", 280mm x 178mm x 350mm


Packing List:
  • One Siedentopf Binocular Microscope Head
  • One Microscope Body Frame with Double Layer Mechanical Stage and LED Illumination
  • Four DIN Standard Objectives, 4x, 10x, 40x and 100x
  • One Pair of Widefield 10x Eyepieces
  • One Pair of Widefield 25x Eyepieces
  • One Blue Color Filter
  • One Dust Cover
  • Sample Immersion Oil
  • User's Manual
  • One Microscope Book
  • 25pc Prepared Slide Collection
  • Net weight: 11 lbs
  • Shipping weight: 13 lbs

Product Specifications

    • MAGNIFICATION2500x
    • OBJECTIVEAchromatic
    • TYPEHigh Power
    • PACKAGE QTY1
    • MANUFACTURER PART NUMBERB120C-CM-PS25
    • BRANDAmScope
    • DESCRIPTIONAmScope Lab LED Binoc Compound Microsc-2500x Mag-w/ 3D-Stage 25 Bio Slides-Book
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.