Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AmScope LED Binocular Compound Microscope, 2000x Mag., W/3D-Stage, Book and 100 Prepared Slides

Rollover image to zoom in

Click image to enlarge

See all 147 items in product family

AmScope LED Binocular Compound Microscope, 2000x Mag., W/3D-Stage, Book and 100 Prepared Slides

Item #: WBM00414

Sold By: AmScope

Same Day Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $279.98

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AmScope LED Binocular Compound Microscope, 2000x Mag., W/3D-Stage, Book and 100 Prepared Slides

Our new binocular compound microscope is designed for teaching demonstrations, clinical examinations and laboratory applications. It is a perfect microscope for teachers and students including those in medical school or with a major in biology. It comes with a Siedentopf binocular head, double layer mechanical stage with course and fine focusing, LED illumination system, a microscope bookand 100 piece prepared slide collection in wooden box. There are eight magnification settings: 40x, 80x, 100x, 200x, 400x, 800x, 1000x and 2000x. This microscope is an ideal instrument for bacterial, biologicaland pharmaceutical researches. This microscope is made by the same technicians and on the same production line as optical instruments for Leica®, Zeiss®, Nikon® and Olympus®. Your product will arrive in a factory sealed box.

Features:
  • 30 degree inclined 360 degree swiveling Siedentopf binocular head
  • High quality precise optical glass elements
  • Easy to attach a microscope camera or digital imager
  • Eight magnification settings, 40x, 80x, 100x, 200x, 400x, 800x, 1000x and 2000x
  • Four Achromatic objectives, DIN 4x, 10x, 40x, S, 100x, S,Oil
  • Two pairs of Widefield eyepieces: WF10x and WF20x
  • Adjustable interpupillary distance
  • Adjustable ocular diopter
  • Variable intensity illumination
  • Coaxial coarse and fine focus adjustment
  • Focusing knobs are on both sides
  • Stage upward moving lock protects objectives and slides
  • Stain-resistant double layer mechanical stage
  • NA1.25 Abbe Condenser with iris diaphragm and filters
  • Rack and pinion adjustment condenser


Specifications:
  • Eyepieces: Widefield, WF10x and WF20x
  • Objectives: Achromatic DIN 4x, 10x, 40x, S, 100x, S, Oil
  • Head: 30 degree inclined 360 degree swiveling binocular
  • Interpupillary distance: 2-1/8" - 3-1/8", 53mm - 77mm
  • Adjustable ocular diopter
  • Nosepiece: revolving quadruple
  • Mechanical Stage: 3-D double layer
  • Size: 4-5/8" x 5", 118mm x 127mm
  • Travel Range, x-Y: 2-13/16" x 1-3/16", 70mm x 30mm
  • Condenser: NA1.25 Abbe condenser with iris diaphragm
  • Illumination: LED light, transmitted, intensity adjustable, GS and CE approved
  • Focusing: coaxial coarse and fine knobs on both sides
  • Power Supply: 100-240VAC, 50/60Hz, AC/DC adapter, UL approved Included
  • Dimension: 11" x 7" x 13-3/4", 280mm x 178mm x 350mm


Packing List:
  • One Siedentopf Binocular Microscope Head
  • One Microscope Body Frame with Double Layer Mechanical Stage and LED Illumination
  • Four DIN Standard Objectives, 4x, 10x, 40x and 100x
  • One Pair of Widefield 10x Eyepieces
  • One Pair of Widefield 20x Eyepieces
  • One Blue Color Filter
  • One Dust Cover
  • Sample Immersion Oil
  • User's Manual
  • One Microscope Book
  • 100pc Prepared Slide Collection
  • Net weight: 14 lbs
  • Shipping weight: 16 lbs

Product Specifications

    • BRANDAmScope
    • MANUFACTURER PART NUMBERB120B-WM-PS100
    • DESCRIPTIONAmScope LED Binoc Compound Microscope, 2000x Mag, w/ 3D-Stage, 100 Prep Slide
    • TYPEHigh Power
    • PACKAGE QTY1
    • MAGNIFICATION2000x
    • OBJECTIVEAchromatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:44